Shop All Baking Utensils
Crestware
14" Stainless Steel Piano Whip
Mfr # PW14
Zoro # G6194316
$5.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Stainless steel
- Overall Length 14 in
- Handle Length 5 in
- Material Stainless Steel
- Blade Material Stainless steel
Product Information
- Brand Crestware
- MFR # PW14
- Zoro # G6194316
- UPC # 710277351148
- Country of Origin China
- Category Baking Utensils
Dimensions
Overall Length | 14 in |
Handle Length | 5 in |
Details
Handle Material | Stainless steel |
Item | Whip |
Material | Stainless Steel |
Blade Material | Stainless steel |
Heat Resistant | Yes |
Style | Piano |
Product Type | Piano Whip |
Coated Handle | No |
NSF Certified | No |
Dishwasher Safe | No |
Description
Whip, Handle Material Stainless Steel, Handle Color Silver, Dishwasher Safe No, Overall Length 14 in, Handle Length 5 in, Product Type Piano Whip, Coated Handle No, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAY VALLEY Bay Valley 2730-3050 Count Hamburger Dill Pickle Slices 5 gal. (09522761170)
- FOOD WARMING EQUIPMENT Blower (Z-600-2065)
- MANITOWOC ICE Gasket Liner/Bulkhead U310 (040002413)
- SATA SPRAY EQUIPMENT FAN CONTROL KNOB F/MINIJET 3000B (SQ124164)
- CRESTWARE Spoon Spatula, Silicone, 14 In (PS14HS)
- CRESTWARE Spoon Spatula, Silicone, 16-1/4 In (PS16HS)
- CRESTWARE Whip, Stainless Steel, 18 In (FW18)
- CRESTWARE Whip, Stainless Steel, 16 In (PW16)
- CRESTWARE Spreader, White, 6 in. L, Plastic (PHSS63)
- CRESTWARE Whip, Stainless Steel, 12 In (FW12)
- MONARCH Cheesecloth Bags UNBLEACHED 4436 (N060-4436-UB)
- Crestware Baking Utensils