Shop All Dry Erase Boards
Crestline Products
Wood Framed Dry Erase Board, 18in x 24in
Mfr # 17620
Zoro # G6642588
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 1 Board
- Recommended Age 3+ Years
- Recommended Grade Grade PK+
- Color White/Brown
Product Information
- Brand Crestline Products
- MFR # 17620
- Zoro # G6642588
- UPC # 727638176203
- Country of Origin United States
- Category Dry Erase Boards
Details
Includes | 1 Board |
Recommended Age | 3+ Years |
Recommended Grade | Grade PK+ |
Color | White/Brown |
Description
White Dry Erase Board is great for the home, office, and classroom. The board features a hand crafted wood frame. Measures 18" x 24".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Safety and DOT Reference Book, OSHA Compliance Manual: Application of Key OSHA Topics, English (43990)
- AVERY Nonstick View Binder, .5", White, 120 Sheet (05234)
- AVERY UltraDuty Printable Lock Out Tag O, PK60 (62400)
- ZORO SELECT Shop Ticket Holder, Assorted, 9 in. H, PK10 (45TU86)
- CRESTLINE PRODUCTS Wood Framed Dry Erase Board, 36in x 48in (17640)
- CRESTLINE PRODUCTS Magnetic Dry-Erase and Flannel Board, 18in x 24in (10720)
- CRESTLINE PRODUCTS 36 x 48 Aluminum Framed Black Chalkboard (34210)
- CRESTLINE PRODUCTS Dry Erase Magnetic Aluminum Framed Calendar, 18" x 24" (17302)
- CRESTLINE PRODUCTS 36 x 48 Wood Framed Black Chalkboard (34200)
- CRESTLINE PRODUCTS 36 x 48 Aluminum Framed Black Dry Erase Board (17941)
- MAGNA VISUAL 24"x36" Melamine Calendar Planning Board, White/Blue (WO-05)
- Crestline Products Dry Erase Boards