Shop All Dry Erase Boards
Crestline Products
Aluminum Framed Dry Erase Board, 36" x 48"
Mfr # 17641
Zoro # G5186755
product price: $80.25
/ea
Free Shipping & Returns
$80.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 5+ Years
- Color White/Silver
- Material Dry Erase And Aluminum
- Recommended Grade K+
Product Information
- Brand Crestline Products
- MFR # 17641
- Zoro # G5186755
- UPC # 727638176418
- Country of Origin United States
- Category Dry Erase Boards
Details
Recommended Age | 5+ Years |
Color | White/Silver |
Material | Dry Erase And Aluminum |
Recommended Grade | K+ |
Description
This aluminum framed dry erase board features a bright white dry erase surface. Dry erase markers will write easily, dry quickly, and wipe off clean with a soft cloth or eraser. Sleek aluminum frame will match any home, school, or office decor! Measures 36" x 48".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 15" x 12" x 3", Kraft, 25/Bundle (55VH12)
- MARKAL Removable Marker, Fine Tip, Blue (96302)
- AMPAD Notebook, 3-40S, Wh, Topen Pk (TOP45094)
- PILOT Pen, Erasable Ink, Assorted, PK3 (31467)
- CRESTLINE PRODUCTS Dry Erase Magnetic Aluminum Framed Calendar, 18" x 24" (17302)
- CRESTLINE PRODUCTS 36 x 48 Aluminum Framed Black Dry Erase Board (17941)
- CRESTLINE PRODUCTS 24 x 36 Magnetic Dry Erase Wall Easel with Paper Roll (17401)
- CRESTLINE PRODUCTS 36 x 48 Aluminum Framed Green Chalkboard (34710)
- CRESTLINE PRODUCTS 36 x 48 Aluminum Framed Black Chalkboard (34210)
- CRESTLINE PRODUCTS Wood Framed Dry Erase Board, 36in x 48in (17640)
- MASTERVISION Combination Board, Dry-Erase/Cork, 36"Wx48"Lx1/2"H, Multi (BVCXA0502170)
- Crestline Products Dry Erase Boards