Shop All Exam Room Equipment
Crest Healthcare
Zenith 6-Pin Type Receptacle, Mounted On
Mfr # 78-S6SP
Zoro # G9797997
product price: $56.19
/ea
$56.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1 in
- Overall Width 4 1/2 in
- Overall Depth 2 3/4 in
- Material Stainless Steel
- Color Black
Product Information
- Brand Crest Healthcare
- MFR # 78-S6SP
- Zoro # G9797997
- Country of Origin United States
- Category Exam Room Equipment
Dimensions
Overall Height | 1 in |
Overall Width | 4 1/2 in |
Overall Depth | 2 3/4 in |
Height | 1 in |
Width | 4 1/2 in |
Depth | 2 3/4 in |
Details
Item | Zenith 6-Pin Type Receptacle,Mounted On |
Material | Stainless Steel |
Color | Black |
For Use With | Wall Receptacles |
Includes | 6-Pin Receptacle/1-Gang Stainless Steel Plate |
Finish | Unfinished |
Type | Healthcare |
Product Type | Wall Receptacle |
Description
Zenith 6-Pin Type Receptacle,Mounted On, For Use With Wall Receptacles, Color Black, Overall Depth 2 3/4 in, Includes 6-Pin Receptacle/1-Gang Stainless Steel Plate, Overall Height 1 in, Overall Width 4 1/2 in, Product Type Wall Receptacle, Finish Unfinished, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROMAN DECORATING Wllppr X-Strngth Adhv 1G (10001)
- ILC Replacement for Welch Allyn Re-pc-aha-ban Direct-connect EKG Cables (RE-PC-AHA-BAN DIRECT-CONNECT EKG CABLES WELCH ALL)
- HEARTSINE AED Trainer Electrode Cart. (TRN-PAK-04)
- TAYLOR Taylor Digital 13.5 in. Bath Scale (Taylor-7407)
- CREST HEALTHCARE Call Cord, Jeron 8 Pin DIN (117728-12)
- CREST HEALTHCARE Deluxe Pull Cord Station (5700)
- CREST HEALTHCARE Economy Pull Cord Station (5600)
- CREST HEALTHCARE Pull Cord Bath Station, For Jeron (2331C)
- CREST HEALTHCARE EconoCall Call Cord, Gray, 12 ft. (7700G-12)
- CREST HEALTHCARE Pendant and Sleeve, #10, 10 pieces (113666)
- BOWMAN DISPENSERS Wax Paper Dispenser, Stainless Steel (FS001-0300)
- Crest Healthcare Exam Room Equipment