Shop All Walking Aids Accessories
This Product is Discontinued
Crest Healthcare
Walker Hand Grip Covers, Pair (Discontinued)
Mfr # 115896
Zoro # G9799205
This Product is Discontinued
Key Features
- For Use With Cushioned Comfort
- Height 8 1/2 in
- Width 7 in
- Depth 1 in
- Color Beige
Product Information
- Brand Crest Healthcare
- MFR # 115896
- Zoro # G9799205
- Country of Origin China
- Category Walking Aids Accessories
Dimensions
Height | 8 1/2 in |
Width | 7 in |
Depth | 1 in |
Details
Item | Walker Hand Grip Covers,Pair |
For Use With | Cushioned Comfort |
Color | Beige |
Material | Cotton, Vinyl |
Accessory Type | Walker Hand Grip Covers,Pair |
Description
Walker Hand Grip Covers,Pair, Cotton, Vinyl, Color Beige, Height 8 1/2 in, Width 7 in, Depth 1 in, For Use With Cushioned Comfort
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.