Shop All Exam Room Equipment
Crest Healthcare
Replacement Knob, String and Pendant
Mfr # 80K
Zoro # G6529439
product price: $7.59
/ea
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Includes Knob, Pendant, String
Product Information
- Brand Crest Healthcare
- MFR # 80K
- Zoro # G6529439
- UPC # 811890035504
- Country of Origin United States
- Category Exam Room Equipment
Details
Item | Pull Cord Replacement Kit |
Color | White |
Includes | Knob, Pendant, String |
Description
Pull Cord Replacement Kit, Color White, Includes Knob, Pendant, String
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MABIS Foot Elevator, 4" W, Blue (555-8072-0121)
- FIRST AID ONLY 3 in x 3 in Gauze Pads, PK4 (3-001-001)
- FABRICATION ENTERPRISES Baseline® Electronic Smedley Hand Dynamometer, Adult, 200 lb. Capacity (12-0286)
- MEDLINE FitRight Ultra Protective Underwear, Medium, 28" to 40" Waist, PK20 (FIT23005A)
- CREST HEALTHCARE Pull Cord Bath Station, For Jeron (2331C)
- CREST HEALTHCARE Cord Extender, For 1/4" Call Cords (108090-12)
- CREST HEALTHCARE Call Cord, Touch Call, Rauland 8 Pin DIN (113673-0410)
- CREST HEALTHCARE Replacement Corridor Pilot Lens, White (B-31094)
- CREST HEALTHCARE Adapter, Type Y (108068)
- CREST HEALTHCARE LED Corridor Light, Replacement, for Raul (NCLED6CC)
- A2Z SCILAB 10 Pcs Dental Picks Oral Cleaning Kit Stainless Steel Tools in a Case (A2Z-ZR-KIT-120)
- Crest Healthcare Exam Room Equipment