Shop All Exam Room Equipment
Crest Healthcare
Pullcord Station, 12-120 V, 15A, 1-Gang
Mfr # 4303-FE
Zoro # G6620089
product price: $47.69
/ea
$47.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Includes 7 ft Nylon Pullcord with Pendant
- Voltage 12 to 120V
- Standards FDA Listed
- Amps 15A @ 12 to 120V
Product Information
- Brand Crest Healthcare
- MFR # 4303-FE
- Zoro # G6620089
- UPC # 811890032343
- Country of Origin United States
- Category Exam Room Equipment
Details
Item | Patient Station |
Color | Silver |
Includes | 7 ft Nylon Pullcord with Pendant |
Voltage | 12 to 120V |
Standards | FDA Listed |
Amps | 15A @ 12 to 120V |
Product Type | Station |
Description
Patient Station, Voltage 12 to 120V, Amps 15A @ 12 to 120V, Color Silver, Includes 7 ft Nylon Pullcord with Pendant, Standards FDA Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Lubricating Jelly, 5g, 144/Box (M468)
- READY AMERICA Personal Emergency Hygiene Kit, Plastic Case, 1 Person (71502)
- FIRST VOICE Bulk First Aid kit, Nylon (HIKE02)
- DUKAL Sterile Eye Pads, 50PK (841)
- CREST HEALTHCARE Pullcord Bath Station (2332C)
- CREST HEALTHCARE HD2 Bed Control, For Invacare (BCAD600)
- CREST HEALTHCARE Plastic Pendants, for Use w/CleanCord, (116137)
- CREST HEALTHCARE Pull Cord Station, For Cornell (E-104-1C)
- CREST HEALTHCARE Cord Extender, for 1/4" dia. Call Cords (108090)
- CREST HEALTHCARE Emergency Bathroom Station, For Dukane (9A-1405AC)
- CREST HEALTHCARE Call Cord, Coiled, White, 16 ft. L (9900CLW-16)
- Crest Healthcare Exam Room Equipment