Shop All Exam Room Equipment
Crest Healthcare
Pull Cord Station, 12 to 120V, DPST Switch
Mfr # 4303-F
Zoro # G6614717
product price: $50.75
/ea
$50.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Includes 7 ft Nylon Pullcord with Pendant
- Voltage 12 to 120V
- Standards FDA Listed
- Amps 15A @ 12 to 120V
Product Information
- Brand Crest Healthcare
- MFR # 4303-F
- Zoro # G6614717
- UPC # 811890032336
- Country of Origin United States
- Category Exam Room Equipment
Details
Item | Pull Cord Station |
Color | Silver |
Includes | 7 ft Nylon Pullcord with Pendant |
Voltage | 12 to 120V |
Standards | FDA Listed |
Amps | 15A @ 12 to 120V |
Description
Pull Cord Station, Voltage 12 to 120V, Amps 15A @ 12 to 120V, Color Silver, Includes 7 ft Nylon Pullcord with Pendant, Standards FDA Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAHAM-FIELD Vanity Drawer With Mirror (GF9000-VNTY)
- FIRST AID ONLY SmartCompliance Triangular Sling/Bandage, 40 x 40 x 56 (FAE-6007)
- FIRST AID ONLY ANSI A 25 Person Refill, 89 Pieces, White (FAO90583)
- FIRST AID ONLY ANSI 2015 Compliant Class A+ Type I & II First Aid Kit, 25 Ppl, 141 Pc (90589)
- CREST HEALTHCARE Plastic Bead Chain (Pearl), #6 (Chain Size), 72 Ft. (114386)
- CREST HEALTHCARE Break-A-Way Bed Communication Cable (108195QD)
- CREST HEALTHCARE Call Cord, Jeron 8 Pin DIN (117728-12)
- CREST HEALTHCARE Patient Station, Dual Jack (482)
- CREST HEALTHCARE Elite Infrared Pillow Speaker, TV, 10 Key (XT0401XBA014Z10N1)
- CREST HEALTHCARE Clean Cord Plastic Pull Cord (114191)
- MIDLAND RADIO EMERGENCY WEATHER RADIO (ER10VP)
- Crest Healthcare Exam Room Equipment