Shop All Phone Handset Cords
Crest Healthcare
LockingCall Call Cord, 7' Cord, Edwards 5-Pin Plug, Maintained
Mfr # 7676M
Zoro # G1729634
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Crest Healthcare
- MFR # 7676M
- Zoro # G1729634
- UPC # 811890033531
- Country of Origin China
- Category Phone Handset Cords
Description
LockingCall Call Cord, 7 Ft. Cord, Edwards 5-Pin Plug, Maintained Buzzer Contact, Double, Grey
Locking button call cords from Crest Healthcare Supply are some of the most durable in the industry. The pendants are easy to grasp for effective activation. The sturdy, locking button will withstand countless actuations by patients, while the repairable pendant saves money over the cost of replacements. Each cord comes complete with locking button pendant, heavy duty grey cord and appropriate plug end.
Easy to grasp large pendant
Classic grey color for easy visibility
Reparable design
FDA Listed
Locking button call cords from Crest Healthcare Supply are some of the most durable in the industry. The pendants are easy to grasp for effective activation. The sturdy, locking button will withstand countless actuations by patients, while the repairable pendant saves money over the cost of replacements. Each cord comes complete with locking button pendant, heavy duty grey cord and appropriate plug end.
Easy to grasp large pendant
Classic grey color for easy visibility
Reparable design
FDA Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AXIOM MANUFACTURING Axiom 1000Base-Bx40-D Sfp Transceiver For Cisco - Glc-Bx40-D-I (GLC-BX40-D-I-AX)
- RAM MOUNTS Replacement for RAM Mounts Ram-vb-154-sw1 (RAM-VB-154-SW1 RAM MOUNTS)
- KENSINGTON Adjustable Laptop Stand, 10" x 12.5" x 3" to 7", Black, Supports 7 lbs (K60726WW)
- ZORO SELECT 76 Silver Oxide Battery, 12 (34F932)
- CREST HEALTHCARE EconoCall Call Cord, 7' Cord, 1/4" Phone Plug (7700W-7)
- CREST HEALTHCARE EconoCall Call Cord, 12' Cord, Simplex 15-Pin Plug (117750-10)
- CREST HEALTHCARE LockingCall Call Cord, 10', 3-Conductor 1/4" Phone Plug, Maintained (7722M-10)
- CREST HEALTHCARE LockingCall Call Cord, 7' Cord, Edwards 5-Pin Plug, Maintained (7675M)
- CREST HEALTHCARE GeriCall Call Cord, 15' Cord, 1/4" 2-Conductor Phone Plug (118844C-15)
- CREST HEALTHCARE LockingCall Call Cord, 7' Cord, Auth 5-Pin Plug, Maintained (211M)
- CREST HEALTHCARE EconoCall Call Cord, 7' Cord, Jeron 620 8-Pin Din Plug (117728)
- Crest Healthcare Phone Handset Cords