Shop All Exam Room Equipment
Crest Healthcare
Geri Call Call Cord, 1/4" Phone Plug
Mfr # 118844C-10
Zoro # G6551157
original price:
$51.48
5% off
new price: $48.49
/ea
$48.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Includes Security Clip
- Standards FDA Listed
- Voltage 28V AC/DC
- Amps 28V AC/DC
Product Information
- Brand Crest Healthcare
- MFR # 118844C-10
- Zoro # G6551157
- UPC # 811890031421
- Country of Origin Taiwan, Province of China
- Category Exam Room Equipment
Details
Item | Geri Call Call Cord |
Color | Gray |
Includes | Security Clip |
Standards | FDA Listed |
Voltage | 28V AC/DC |
Amps | 28V AC/DC |
Description
Geri Call Call Cord, Voltage 28V AC/DC, Amps 28V AC/DC, Color Gray, Includes Security Clip, Standards FDA Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HCS Tongue Depressor, Wood, 5-1/2", PK1000 (HCS2000)
- SENSODYNE Whitening Toothpaste .8 oz., PK36 (08434G)
- DMI Incontinence Pant, 38 in. to 44 in., White (560-7000-1923)
- TRESEMME Tresemme Moisture Rich Vitamin E Conditioner 3 oz. Bottle, PK12 (63913)
- CREST HEALTHCARE Flasher Assembly, Dukane, 4-Level (110-1335)
- CREST HEALTHCARE Patient Station, For Jeron (8721C)
- CREST HEALTHCARE Corridor Light, 1 Lamp (CL-7582C)
- CREST HEALTHCARE Call Cord, 1/4" Phone Plug, Single, 10 ft. (9900W-10)
- CREST HEALTHCARE EconoCall Call Cord, Gray, 12 ft. (7700G-12)
- CREST HEALTHCARE LED Corridor Light, Replacement, for Raul (NCLED6CC)
- WELCH ALLYN 6 VOLT HALOGEN LAMP (07800-U)
- Crest Healthcare Exam Room Equipment