Shop All Phone Handset Cords
Crest Healthcare
DuraCall Call Cord, 7' Cord, Arial RJ45 8-Pin Plug
Mfr # 114242
Zoro # G1727589
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Crest Healthcare
- MFR # 114242
- Zoro # G1727589
- UPC # 811890031513
- Country of Origin United States
- Category Phone Handset Cords
Description
DuraCall Call Cord, 7 Ft. Cord, Arial RJ45 8-Pin Plug, White
When durability and feature versatility are a must, look no further than the DuraCall Call Cord line. With its rugged design, DuraCall has survived drops, submersion in water and even being driven over by a car.
DuraCall with male 8-pin DIN plug plus adapter cable with female 8-pin DIN to RJ45 plug
Easy-grip winged pendant
Tactile "click" raised button
Wide variety of plug styles & call cord features available
Easy to clean
FDA Listed
When durability and feature versatility are a must, look no further than the DuraCall Call Cord line. With its rugged design, DuraCall has survived drops, submersion in water and even being driven over by a car.
DuraCall with male 8-pin DIN plug plus adapter cable with female 8-pin DIN to RJ45 plug
Easy-grip winged pendant
Tactile "click" raised button
Wide variety of plug styles & call cord features available
Easy to clean
FDA Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOUNT-IT VESA Mount Adapter Plate MI-787 (MI-787)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for APC Smart-UPS RT 3000 - 12 Pack (ML5-12MP1221813110035544)
- MOTOROLA Portable Two Way Radio, VHF, 5W, 16Channels (BPR40 AAH84KDJ8AA1)
- RCA Antenna Rotator W/Remote (VH226E)
- CREST HEALTHCARE DuraCall Call Cord, 10' Cord, 1/4" 2-Conductor Phone Plug (9900L-10)
- CREST HEALTHCARE JumboCall Call Cord, 10' Cord, 1/4" 2-Conductor Phone Plug (5300G-10)
- CREST HEALTHCARE GeriCall Call Cord, 15' Cord, 1/4" 2-Conductor Phone Plug (118844C-15)
- CREST HEALTHCARE EconoCall Call Cord, 7' Cord, 1/4" Phone Plug (7700W-7)
- CREST HEALTHCARE EconoCall Call Cord, 10' Cord, 1/4" Phone Plug (7700W-10)
- CREST HEALTHCARE EconoCall Call Cord, 12' Cord, Simplex 15-Pin Plug (117750-10)
- AUDIOVOX 12' Wht Handset Cord (TP280WRV)
- Crest Healthcare Phone Handset Cords