Shop All Exam Room Equipment
Crest Healthcare
Dummy Plug for Hill-Rom, 37 pin
Mfr # 107735
Zoro # G6580119
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Includes 2.25 in Connecting Chain
Product Information
- Brand Crest Healthcare
- MFR # 107735
- Zoro # G6580119
- UPC # 811890034828
- Country of Origin Viet Nam
- Category Exam Room Equipment
Details
Item | Wall Station Dummy Plug |
Color | White |
Includes | 2.25 in Connecting Chain |
Description
Wall Station Dummy Plug, Color White, Includes 2.25 in Connecting Chain
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY FirstAidKit w/House, 203pcs, 4x14.25", WHT (90580-021)
- EMI Unitized CPR Kit Refill, Plastic (475)
- NEXCARE Waterproof Bandages, No Color, 50PK (MMM43250)
- GOFIT Polar Roll-on Massager (GF-POLROM)
- CREST HEALTHCARE Call Cord, Dura Call, Rauland 8 Pin DIN (9904W-10)
- CREST HEALTHCARE Plastic Bed Control Holder (115198)
- CREST HEALTHCARE GeriCall Call Cord, Rauland 8-Pin Din (118804C-10)
- CREST HEALTHCARE Econo Call Call Cord, Rauland 8-pin DIN (117704-12)
- CREST HEALTHCARE CleanCord, White Plastic Cord, 500 ft.Roll (115669)
- CREST HEALTHCARE HD2 Bed Control, For Joerns (BCAE601)
- CREST HEALTHCARE Code Blue Pull Cord Station (5700CB)
- Crest Healthcare Exam Room Equipment