Shop All Exam Room Equipment
Crest Healthcare
Corridor Pilot Light, Replacement, for Ed
Mfr # 7641-3
Zoro # G9798374
product price: $88.69
/ea
Free Shipping & Returns
$88.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Voltage 24V
Product Information
- Brand Crest Healthcare
- MFR # 7641-3
- Zoro # G9798374
- Country of Origin United States
- Category Exam Room Equipment
Details
Item | Replacement Corridor Pilot Light |
Color | White |
Voltage | 24V |
Description
Replacement Corridor Pilot Light, Voltage 24V, Color White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOVE Dove Daily Moisture Therapy Conditioner 12 fl. oz. Bottle, PK6 (86676)
- ACE Elastic Bandage with E-Z Clips, 3 x 64 (207314)
- ALEMITE Motor Assy, 20V Assembly, 39379521 (393795-21)
- FIRST AID ONLY Antiseptic, 4-3/4in x 7-3/4in, PK100 (J308)
- CREST HEALTHCARE CleanCord, Red Plastic Cord, 500 ft. Roll (115668)
- CREST HEALTHCARE EconoCall Call Cord, Gray, 10 ft. (7700G-10)
- CREST HEALTHCARE Call Cord, 1/4" Phone Plug, White, 7 ft. L (9900W-7)
- CREST HEALTHCARE Call Cord, Simplex, TekTone, Wescom RJ45 (118813C-10)
- CREST HEALTHCARE Wall Receptacle, CATV (F) Ext (7503S-00)
- CREST HEALTHCARE Zenith 6-Pin Type Receptacle, Mounted On (78-S6SP)
- CREST HEALTHCARE Pull Cord Station, 12 to 120V, DPST Switch (4303-F)
- Crest Healthcare Exam Room Equipment