Shop All Exam Room Equipment
Crest Healthcare
Call Cord, 8 ft., Cord, TekTone 8-Pin DIN
Mfr # 8916W-8
Zoro # G8507678
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Standards FDA Listed
Product Information
- Brand Crest Healthcare
- MFR # 8916W-8
- Zoro # G8507678
- UPC # 811890033845
- Country of Origin United States
- Category Exam Room Equipment
Details
Item | Call Cord, 8-Pin, 8 ft |
Color | White |
Standards | FDA Listed |
Description
Call Cord, 8-Pin, 8 ft, Color White, Standards FDA Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JESSUP BATHTUB MAT; 18WX60L; WHITE (4100-18)
- GMS GMS: Mort. 1'', Russ D1, US26D, AR/ST cam, 5pin, A2 US1 (GMS-M100-RD1-26D-AR-A2)
- A2Z SCILAB Hollow Handle Hygiene Dental 14mm Mouth Inspection Mirror #0 (A2Z-ZR638)
- 3M COBAN Self-adherent Closure Cohesive Bandage, 1in x 5 Yard, Tan, , 5PK (1581)
- CREST HEALTHCARE Pull Cord Bed Station, For Jeron EC-300 (2320C)
- CREST HEALTHCARE Pull Cord Bath Station, For Jeron (2331C)
- CREST HEALTHCARE HD2 Bed Control, For NOA (BCAM800)
- CREST HEALTHCARE LED Corridor Light, Replacement, for Raul (NCLED6CC)
- CREST HEALTHCARE Bedside Station, For Cornell 4000 Series (B-222C)
- CREST HEALTHCARE Bedside Station, For Rauland Responder (BS820C)
- HUTCHINS MANUFACTURING HANDLE ASSY COMPLETE (RED) (HU1839-1)
- Crest Healthcare Exam Room Equipment