Shop All Exam Room Equipment
Crest Healthcare
Bedside Station, For Cornell
Mfr # B-122C
Zoro # G6549739
original price:
$97.00
24% off
new price: $73.19
/ea
$73.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Standards FDA Listed
- Voltage 24V DC
- Amps 24V DC
Product Information
- Brand Crest Healthcare
- MFR # B-122C
- Zoro # G6549739
- UPC # 811890030103
- Country of Origin United States
- Category Exam Room Equipment
Details
Item | Wall Patient Station |
Color | Silver |
Standards | FDA Listed |
Voltage | 24V DC |
Amps | 24V DC |
Description
Wall Patient Station, Voltage 24V DC, Amps 24V DC, Color Silver, Standards FDA Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME UNITED First Aid Only 1001-FAE-0103 Large First Aid Kit, 100 Pieces, OSHA Compliant, Plastic Case (1001-FAE-0103)
- SMARTHEART Automatic Wrist Digital Blood Pressure Monitor (1-Person, 60 memory) (01-540)
- CONTROL CO Infrared Thermometer (4470)
- SMARTHEART Automatic Arm Digital Blood Pressure Monitor w/ Adult and Large Cuff (01-554)
- CREST HEALTHCARE Call Cord, Dura Call, Rauland 8 Pin DIN (9904W-10)
- CREST HEALTHCARE Deluxe Pull Cord Station (5700)
- CREST HEALTHCARE HD2 Bed Control, For Joerns (BCAG601)
- CREST HEALTHCARE HD2 Bed Control, For Joerns (BCAE601)
- CREST HEALTHCARE Adapter Cable, For Arial System (113640)
- CREST HEALTHCARE Geri Call Call Cord, 1/4" Phone Plug (118844C-10)
- OASIS Sterile Surgical Drape, 40in x 42in (DR4042)
- Crest Healthcare Exam Room Equipment