Shop All Exam Room Equipment
Crest Healthcare
Bedside Station, For Cornell 4000 Series
Mfr # B-222C
Zoro # G6538030
product price: $79.15
/ea
Free Shipping & Returns
$79.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Voltage 24V DC
- Standards FDA Listed
- Amps 24V DC
Product Information
- Brand Crest Healthcare
- MFR # B-222C
- Zoro # G6538030
- UPC # 811890031735
- Country of Origin United States
- Category Exam Room Equipment
Details
Item | Patient Station |
Color | Silver |
Voltage | 24V DC |
Standards | FDA Listed |
Amps | 24V DC |
Description
Patient Station, Voltage 24V DC, Amps 24V DC, Color Silver, Standards FDA Listed
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETER THOMAS ROTH 4 oz Water Drench Cloud Cream Cleanser (219358)
- MEDSOURCE Pulse Oximeter, Fingertip, Color OLED, Length: 2 9/32 in (MS-74002)
- OLDCASTLE Conditioner Infield/Turf 50lb (70972341)
- FIRST VOICE Law Enforcement Kit w/clotting agent (FAP51-CEL)
- CREST HEALTHCARE Cord Extension, 8-Pin Din R Angle Plug (114711-10)
- CREST HEALTHCARE Emergency Pullcord Station, Dukane, 1-Ga (9A2206)
- CREST HEALTHCARE Bed Control, HD2, For NOA, 8-Pin Din (BCAK800)
- CREST HEALTHCARE Econo Call Call Cord, Rauland 8-pin DIN (117704-12)
- CREST HEALTHCARE Wall Receptacle, CATV (F) Ext (7503S-00)
- CREST HEALTHCARE Infrared Pillow Speaker, for TekTone, 8-P (XT1601XEA500Z10N1)
- BOWMAN DISPENSERS Bulk Dispenser, 11-5/32inH (BP-023)
- Crest Healthcare Exam Room Equipment