Shop All Exam Room Equipment
Crest Healthcare
Bed Control, HD2, For NOA, 8 ft. L
Mfr # BCAH600
Zoro # G6624261
Free Shipping & Returns
$96.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Standards FDA Listed
Product Information
- Brand Crest Healthcare
- MFR # BCAH600
- Zoro # G6624261
- UPC # 811890034606
- Country of Origin United States
- Category Exam Room Equipment
Details
Item | Bed Control |
Color | White |
Standards | FDA Listed |
Description
Bed Control, Color White, Standards FDA Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DENOYER-GEPPERT Charts/Posters, Periodic Table Chart Complete Mounted (2023-10)
- FIRST AID ONLY Emergency First Aid kit, Fabric, 1 Person (90311)
- OMNIMED TWIN NARCOTIC CABINET 15"H x 22"W x 4"D (181801)
- EMI Trauma Bag, Nylon, Navy, 20"x12-1/2"x9" (804)
- CREST HEALTHCARE White Cord, with Pendant/Connector (93990PC-W)
- CREST HEALTHCARE Call Cord, 1/4" Phone Plug (7700W-12)
- CREST HEALTHCARE Pull Cord Bed Station, For Jeron EC-300 (2320C)
- CREST HEALTHCARE Adapter, Type Y (108068)
- CREST HEALTHCARE Call Cord, Touch Call, Rauland 8 Pin DIN (113673-0410)
- CREST HEALTHCARE Call Cord, 1/4" Phone Plug, White, 7 ft. L (9900W-7)
- WELCH ALLYN BP PORT FITTING, 1-TUBE, MALE LOCKING (1-NK)
- Crest Healthcare Exam Room Equipment