Shop All Utility Knife Blades
Crescent Wiss
Replacement .025" Heavy Duty Hook Blades, 5 Pk
Mfr # RWK16V
Zoro # G3523978
$4.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 0.025"
- Material Steel
Product Information
- Brand Crescent Wiss
- MFR # RWK16V
- Zoro # G3523978
- Country of Origin United States
- Category Utility Knife Blades
Dimensions
Width | 0.025" |
Details
Material | Steel |
Item | Bladeutilityhook.025In |
Description
Bladeutilityhook.025In
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLUGGER BY FEIN Annular Cutter, 1-3/4" dia., 1" Cutting D (63134445041)
- POWERBUILT 1/2" Drive 21Mm Deep Impact Socket (647189)
- KRAFT TOOL Blue Steel Edger w/ProFor, 6"x6" 3/4"R (CF578PF)
- DRILL AMERICA #3 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD3)
- RITE KNIFE Replacement Blade, CB100, PK50 (B.CB.R.9200.204)
- STANLEY 2-Ended Hook Blade, 2-3/4In W, PK100 (11-984)
- X-ACTO Bulk Pack Blade, X-Acto Knives, #2, PK100 (X602)
- 3M 3M™ Replacement Blade for H128, Silver, 1/Each (TD3MH128B)
- OLFA Replacement Blade For SKB-2S (1117957)
- OLFA Rotary Cutter, 45mm Tungsten Carbide (RTY-2/G)
- CENTURY DRILL & TOOL Breakaway Knife Bulk Jar 50PK (74001)
- Crescent Wiss Knives, Cutters & Snips