Shop All Snips
Crescent Wiss
Aviation Snip, Straight, 10 1/2 in, Steel
Mfr # M300N
Zoro # G3310781
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Action Straight
- Overall Length 10 1/2 in
- Material Steel
- Features Compound Leverage Action. Combines the Long Cut Of Tinners Snips with Compound Action
- Number of Pieces 1
Product Information
- Brand Crescent Wiss
- MFR # M300N
- Zoro # G3310781
- UPC # 037103126481
- Country of Origin China
- Category Snips
Dimensions
Overall Length | 10 1/2 in |
Cutting Length | 3 in |
Description
The CRESCENT WISS M300N Aviation Snip is the ideal tool for cutting metal. It has a straight cutting action, making it perfect for use on metals of all gauges. The high visibility orange handle makes this snip easy to spot in your toolbox. The steel construction means you can count on it to cut through all types of metal with ease. This 10 1/2 in. snip has a serrated cutting edge and a non-slip grip handle for better control when using it. The CRESCENT WISS M300N Aviation Snip is the must-have tool that will meet all your needs around the workshop or job site.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA HSS Spiral Point Tap, 5/16"-24, 2 Flutes (T/A57160)
- KRAFT TOOL Blue Steel Edger w/ProForm, 6"x4" 1"R (CF675PF)
- PROTO Dial Torque Wrench, Drive Size 1 in. (J6141F)
- MILWAUKEE TOOL 9/16 in. x 18 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6703)
- CRESCENT WISS SNIPS MULTIMSTR 9-3/4"" (M300N)
- CRESCENT WISS Tinner Snip, 1114 in OAL, 2 in L Cut, Long, Straight Cut, Steel Blade, BlackRawhide Handle (WDF10O)
- CRESCENT WISS 11" Snap Lock Punch for Vinyl and Aluminum Siding and Plastic Skirting (WSLP1)
- CRESCENT WISS 8-3/4 in. Forged Alloy Steel Hand Notcher HVAC Snips (WHN1N)
- CRESCENT WISS SNIPS HVAC/ALUMIN 12"" (W12L)
- CRESCENT WISS SNIPS LH CMPND AV 9-3/4"" (M1R)
- DYNAMIC Tools 11" Compound Tin Snips, Straight (D055035)
- Crescent Wiss Knives, Cutters & Snips