Shop All Cable and Wire Cutters
This Product is Discontinued
Crescent Wiss
7" Large Ratcheting Pipe Cutter (Discontinued)
Mfr # WRPCLG
Zoro # G0884208
This Product is Discontinued
Key Features
- Primary Application Copper, Brass, Aluminum and Thin-Wall Conduit Material
- Overall Length 7"
- Cutting Action Ratcheting
- Material High-Carbon Chrome Steel
- Features Easy Replaceable Cutting Wheel; Installs Easily with Small Standard Screwdriver
Product Information
- Brand Crescent Wiss
- MFR # WRPCLG
- Zoro # G0884208
- UPC # 037103222442
- Country of Origin Taiwan, Province of China
- Category Cable and Wire Cutters
Dimensions
Overall Length | 7" |
Details
Primary Application | Copper, Brass, Aluminum and Thin-Wall Conduit Material |
Cutting Action | Ratcheting |
Material | High-Carbon Chrome Steel |
Item | Ratchet Pipe Cutter Larg |
Features | Easy Replaceable Cutting Wheel; Installs Easily with Small Standard Screwdriver |
Description
Ratchet Pipe Cutter Larg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.