Shop All Scissors
This Product is Discontinued
Crescent Wiss
12" Bent Handle Industrial Shears with Knife Edge (Discontinued)
Mfr # W1226
Zoro # G0580505
This Product is Discontinued
Key Features
- Overall Length 12"
- Blade Material Nickel Plated
- Handle Style Bent
- Cutting Edge Knife
- Length Blade: 6"
Product Information
- Brand Crescent Wiss
- MFR # W1226
- Zoro # G0580505
- Country of Origin Colombia
- Category Scissors
Dimensions
Overall Length | 12" |
Length | Blade: 6" |
Details
Blade Material | Nickel Plated |
Handle Style | Bent |
Cutting Edge | Knife |
Item | Shear |
Features | Precision Ground Blades for Sharper Cutting Edges and Longer Blade Life, Handle Rings Designed to Comfortably Fit Users Hands |
Primary Application | Carpet, Synthetic Fibers and Composite Materials |
Adjustable | Yes |
Description
Shear12-1/4In Knife Edge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.