Shop All Steam Traps
Crescent Nicholson
Steam Trap, 250 psi, 450F, 5-1/2 In. L
Mfr # 1 NFT250-250
Zoro # G4471792
product price: $790.99
/ea
Free Shipping & Returns
$790.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 1 in
- Max. Operating PSI 250 psi
- End to End Length 5 1/2 in
- Condensate Capacity Lbs/Hr 1,200 lb/hr
- Max. Temp. 450 Degrees F
Product Information
- Brand Crescent Nicholson
- MFR # 1 NFT250-250
- Zoro # G4471792
- Country of Origin United States
- Category Steam Traps
Dimensions
End to End Length | 5 1/2 in |
Port Connection Size | 1 in |
Description
Steam Trap, Air Vent Material Stainless Steel, Allowable Pressure - Maximum 250 psi, Allowable Temperature - Minimum Not Applicable, Application Converters, Oil Preheaters, Pressing Machines, Process Equipment, Rotating Drums, Steam Cookers, Steam Heated Vats, Steam Lines, Unit Heaters, Body Material Cast Iron, Condensate Capacity 1,200 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 5 1/2 in, Float Material Stainless Steel, Gasket Material Graphite Fiber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND CONTROLS Switch, Air Sensing (AFS-460-142)
- WESTAFLEX Noninsulated Flexible Duct, 500F (W5033)
- KING ELECTRIC Kcv Cove Heater 59" 120V 700W White (KCV1207-W)
- JB INDUSTRIES Splash Guard (PR-40)
- CRESCENT NICHOLSON Steam Trap, 800F, Stainless Steel, 600 psi (NTD600-N1E9A)
- CRESCENT NICHOLSON Steam Trap, 145 psi, 450F, 5-1/16 In. L (1 FTE-145)
- CRESCENT NICHOLSON Steam Trap, 15 psi, 450F, 6-1/4 In. L (FTN-C1H9A)
- CRESCENT NICHOLSON Steam Trap, 800F, Stainless Steel, 600 psi (NTD600-N1C9S)
- CRESCENT NICHOLSON Steam Trap, 450 psi, 400F, 3 In. L (N450-S4D92A0)
- CRESCENT NICHOLSON Steam Trap, 450F, Cast Iron, 0 to 125 psi (FTN-C5E9A)
- BELL & GOSSETT Steam Trap, 406F, Cast Iron, 0 to 30 psi (FT030H-4)
- Crescent Nicholson Steam Traps