Shop All Chainsaw Sharpeners
Crescent Nicholson
FILE CHAIN SAW 5/32X6""
Mfr # 01630
Zoro # G300537340
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cut Type Knurl Cut
- Profile Shape Round
- Length 6 in
Product Information
- Brand Crescent Nicholson
- MFR # 01630
- Zoro # G300537340
- UPC # 37103016300
- Country of Origin United States
- Category Chainsaw Sharpeners
Dimensions
Length | 6 in |
Details
Cut Type | Knurl Cut |
Profile Shape | Round |
Description
Nicholson 6 in. L High Carbon Steel File 1 pc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROOT ASSASSIN 60 in One Shot Garden Shovel (OS-002)
- NYLGLO Minnesota State Flag, 3x5 Ft (142760)
- SURE SHOT Sure Shot SUR-A1000R Red Sprayer Steel Canister Powder Coated (SUR-A1000R)
- LOGO BRANDS Penn State CB Canopy (196-42C)
- CRESCENT NICHOLSON 3/16" x 8" Round Knurl Cut Chainsaw File - 3 Files per Bag (02229B)
- CRESCENT NICHOLSON FILE CHAIN SAW 7/32X8"" (01888)
- CRESCENT NICHOLSON FILE CHAIN SAW 1/4X8"" (01974)
- CRESCENT NICHOLSON 7/32" x 8" Round Knurl Cut Chainsaw File - 3 Files per Bag (02230B)
- CRESCENT NICHOLSON FILE CHAIN SAW 1/8X6"" (01590)
- CRESCENT NICHOLSON 5/32" x 8" Round Knurl Cut Chainsaw File - 3 Files per Bag (02228B)
- OREGON AdvanceCut Bar, .325"Ptch, .050"Gauge, K041 Bar Mnt, 20" (200PXBK041)
- Crescent Nicholson Chainsaws & Accessories