Shop All Hand Files and Rasps
Crescent Nicholson
7" Triangle Single Cut Double Extra Slim Taper File - Boxed
Mfr # 15056NN
Zoro # G3526358
product price: $7.89
/ea
Sold in multiples of 12 for $94.68
$94.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Triangular
- Thickness 15/32 in
- Taper Tapered Slightly Towards Point
- Number of Cut Edges 3
- Edge Cut Style Single
Product Information
- Brand Crescent Nicholson
- MFR # 15056NN
- Zoro # G3526358
- UPC # 037103335098
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
File Width | 1/4 in |
File Length without Tang | 7 in |
Details
Item | Machinists File |
Profile Shape | Triangular |
Thickness | 15/32 in |
Taper | Tapered Slightly Towards Point |
Number of Cut Edges | 3 |
Edge Cut Style | Single |
File Style | American Pattern File |
Material Applications | Iron, Mild Steel, Plastics, Wood |
File Body Finish | Natural |
Face Cut Style | Single-Cut |
File Coarseness | Smooth Cut |
Rigidity | Rigid |
Includes Handle | No |
File Type | Machinists File |
Description
Machinists File, Material Applications Iron, Mild Steel, Plastics, Wood, File Coarseness Smooth Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Triangular, Face Cut Style Single-Cut, Edge Cut Style Single, File Length without Tang 7 in, Thickness 15/32 in, File Width 1/4 in, Number of Cut Edges 3, Rigidity Rigid, Taper Tapered Slightly Towards Point, File Body Finish Natural
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Battery Pack, (2) 1.5 Ah, Li-Ion (48-59-1850, 48-11-1820)
- KAPRO 313 MEASURE MATE 24" The Ultimate Home-Improvement Tool (313-24 (1))
- VESSEL BALL GRIP Screwdriver No.220 +2x300 (220P2300)
- MILWAUKEE TOOL 7/8" Diamond Premium Wet Core bit (48-17-3009)
- CRESCENT NICHOLSON 6" Rectangular Double Cut Hand Bastard File (05738N)
- CRESCENT NICHOLSON 8" Round Single Cut Bastard File - Carded (21853)
- CRESCENT NICHOLSON 4" Knife Double/Single Cut Smooth File with Safe Back (06773N)
- CRESCENT NICHOLSON MILL BASTARD FILE 8"" (21694NN)
- CRESCENT NICHOLSON 10" Round Single Cut Bastard File (12019)
- CRESCENT NICHOLSON 6" Flat Double Cut Second File - Boxed (03500NN)
- PFERD 8" Round File - DIY Packaged - Second Cut, with Handle (11068P)
- Crescent Nicholson Cutting and Shaping Tools