Shop All Hand Files and Rasps
Crescent Nicholson
5" Triangle Single Cut Double Extra Slim Taper File - Boxed
Mfr # 14992MN
Zoro # G3526330
product price: $6.15
/ea
Sold in multiples of 12 for $73.80
$73.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Triangular
- Thickness 11/32 in
- File Type Machinists File
- Rigidity Rigid
- Taper Tapered Slightly Towards Point
Product Information
- Brand Crescent Nicholson
- MFR # 14992MN
- Zoro # G3526330
- UPC # 037103334985
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
File Length without Tang | 5 in |
File Width | 3/16 in |
Details
Item | Machinists File |
Profile Shape | Triangular |
Thickness | 11/32 in |
File Type | Machinists File |
Rigidity | Rigid |
Taper | Tapered Slightly Towards Point |
File Style | American Pattern File |
Face Cut Style | Single-Cut |
Edge Cut Style | Single |
File Body Finish | Natural |
Number of Cut Edges | 3 |
Includes Handle | No |
Material Applications | Iron, Mild Steel, Plastics, Wood |
File Coarseness | Smooth Cut |
Description
Machinists File, Material Applications Iron, Mild Steel, Plastics, Wood, File Coarseness Smooth Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Triangular, Face Cut Style Single-Cut, Edge Cut Style Single, File Length without Tang 5 in, Thickness 11/32 in, File Width 3/16 in, Number of Cut Edges 3, Rigidity Rigid, Taper Tapered Slightly Towards Point, File Body Finish Natural
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Finishing Tool, 1HP, 3400RPM (13505)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug 4 Flutes (6FPB)
- MAKITA 7-1/4" Hypoid Saw (5477NB)
- M.A. FORD .0880 Reamer (27208800)
- CRESCENT NICHOLSON 4 in. L High Carbon Steel Bastard Cut File 1 pc (08243NN)
- CRESCENT NICHOLSON 6-1/4" 0 Cut Three Square Needle File (37947)
- CRESCENT NICHOLSON 10 in. L High Carbon Steel Bastard Cut File 1 pc (03665NN)
- CRESCENT NICHOLSON 10" Half Round Double Cut Second File - Boxed (05026N)
- CRESCENT NICHOLSON 5-1/4" Double Cut Thin Rectangular Tungsten Point File - Boxed (02373NN)
- CRESCENT NICHOLSON File H Rnd Bastard6"Bulk (04795N)
- PERFORMANCE TOOL 6-Pc File Set, W5390 (W5390)
- Crescent Nicholson Cutting and Shaping Tools