Shop All Hand Files and Rasps
Crescent Nicholson
14" Flat Fine Cut Long Angle Lathe Hand File
Mfr # 07863N
Zoro # G0885571
original price:
$43.25
38% off
new price: $26.45
/ea
Sold in multiples of 6 for $158.70
$158.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Rectangular
- Thickness 35/64 in
- File Width 1 5/16 in
- File Type Machinists File
- Number of Cut Edges 2
Product Information
- Brand Crescent Nicholson
- MFR # 07863N
- Zoro # G0885571
- UPC # 037103241627
- Country of Origin Brazil
- Category Hand Files and Rasps
Dimensions
File Width | 1 5/16 in |
File Length without Tang | 14 in |
Details
Item | Machinists File |
Profile Shape | Rectangular |
Thickness | 35/64 in |
File Type | Machinists File |
Number of Cut Edges | 2 |
Edge Cut Style | Safe |
Rigidity | Rigid |
Taper | Regular Taper |
File Coarseness | Smooth Cut |
File Style | American Pattern File |
Material Applications | Iron, Mild Steel, Plastics, Wood |
Includes Handle | No |
File Body Finish | Natural |
Face Cut Style | Single-Cut |
Description
Machinists File, Material Applications Iron, Mild Steel, Plastics, Wood, File Coarseness Smooth Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Rectangular, Face Cut Style Single-Cut, Edge Cut Style Safe, File Length without Tang 14 in, Thickness 35/64 in, File Width 1 5/16 in, Number of Cut Edges 2, Rigidity Rigid, Taper Regular Taper, File Body Finish Natural
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Jigsaw Blade, T-Shank, 4-1/2 In. L, PK5 (T308B)
- RIDGID Tapping Tool, 3/4 in., Model RT3422 (RT3422)
- ESTWING Framing Hammer, 5-5/8" Head, 14-1/2"Handle (E3-22SM)
- WALTER Screw Machine Drill Bit, 3/8 in Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish (A1149XPL-3/8IN)
- CRESCENT NICHOLSON 4" Square Double Cut Smooth File (12857)
- CRESCENT NICHOLSON 6 in. L High Carbon Steel Bastard Cut File 1 pc (04795N)
- CRESCENT NICHOLSON 8" Rectangular Double/Single Cut Axe File - Boxed (06704NN)
- CRESCENT NICHOLSON 6" 0 Cut Round File (40651N)
- CRESCENT NICHOLSON 4 in. L High Carbon Steel Bastard Cut File 1 pc (08243NN)
- CRESCENT NICHOLSON 10" General Purpose Laminate File with Handle (21690NN)
- NORTON CO Round Edge Slip File, Model: India - MS34, Aluminum Oxide, Grit: Medium, 4-1/2 x 1-3/4 x 3/8 x 1/8 (614636-87165)
- Crescent Nicholson Cutting and Shaping Tools