Shop All Measuring Tape Parts
Crescent Lufkin
Replacement Blade for Atlas® Chrome Clad®/Nubian® Double Duty Oil Gauging 1/2" x 33'
Mfr # OCN1291SF590N
Zoro # G3205291
product price: $99.69
/ea
Free Shipping & Returns
$99.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number CN1291SF590N
- Impact Rated No
- For Use With Oil Gauging
- Type Steel, 1/2 in x 33 Ft
- Application Measuring
Product Information
- Brand Crescent Lufkin
- MFR # OCN1291SF590N
- Zoro # G3205291
- UPC # 037103459657
- Country of Origin Mexico
- Category Measuring Tape Parts
Dimensions
Overall Length | 50 ft |
Overall Width | 1/2 in |
Blade Length - SAE | 33 ft |
Blade Width | 1/2 in |
Description
Replacement Oil Tape Blade, Compatible with Manufacturer Model Number CN1291SF590N, Compatible with Grainger Part Number 4YRT1, Tip Style Swivel Snap, Liquids Measured Dark Liquids, Light Liquids, Blade Material Steel, System of Measurement SAE, Gauging Method Innage, Outage, Blade Length - SAE 33 ft, Blade Color Silver, Blade Type Single-Sided, Features Blade Style D1, Crescent Lufkin Gauging Tapes have Withstood the Test of Time and Proven why They are the Best in the Industry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN PLUG CUTTER 1/4"" (43904)
- VERMONT GAGE Plug Gage, No Go Type, 0.0052 in. dia. (141200520)
- GREY PNEUMATIC 1/2" Drive, Duo-Socket, 29 pcs (82222D)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 2-1/2, 5/16, Steel (GL5X2500T----01)
- CRESCENT LUFKIN Replacement Blade for Atlas® Chrome Clad®/Nubian® Double Duty Oil Gauging 1/2" x 18' (OCN129012SF5N)
- CRESCENT LUFKIN Replacement Blade for Artisan® Nubian® 3/8" x 240' (O120PN)
- CRESCENT LUFKIN Replacement Blade for Atlas® Chrome Clad®/Nubian® SAE/Metric Double Duty Oil Gauging 1/2" x 20m/66' (OCN1294SMEF5N)
- CRESCENT LUFKIN Replacement Blade for Derrick Chrome Clad® SAE/Metric E2 Blade 1/4" x 30m/100' (OC2276MEN)
- CRESCENT LUFKIN Replacement Blade for Atlas® Chrome Clad®/Nubian® SAE/Metric Double Duty Oil Gauging 1/2" x 15m/50' (OCN1293SMEF5N)
- CRESCENT LUFKIN 100 ft L Replacement Oil Tape Blade for C2276D, 1/4 in W (OC2276DN)
- SQUIDS BY ERGODYNE Tape Measure Tethering Kit, 2 lb., .09kg (3193)
- Crescent Lufkin Measuring Tape Parts