Shop All Tape Measures
Crescent Lufkin
6MM X 2M Executive Diameter Pocket Tape
Mfr # W606PM
Zoro # G4768863
$20.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Wrap-a-Round/Diameter Tape Measures
- Blade Width 6 mm
- Case Material Metal
- Features Double-Sided
- Case Type Closed
Product Information
- Brand Crescent Lufkin
- MFR # W606PM
- Zoro # G4768863
- UPC # 037103458537
- Country of Origin Mexico
- Category Tape Measures
Dimensions
Blade Width | 6 mm |
Blade Length | 2 m |
Case Depth | 1 5/8 in |
Diameter Measured - Maximum | 2 m |
Case Height | 3/8 in |
Case Length | 2 3/16 in |
Description
When you need to measure round objects, the Crescent Lufkin W606PM Diameter Tape Measure is the tool for the job. It features a 1cm top gradation and 1mm bottom gradation. With a 6 mm blade width, this tape measure has a length of 2 m. The polished chrome case comes with a closed case type and has a yellow blade color. The metric graduation type makes it easy to read measurements off the tape measure accurately. If you are looking for an accurate diameter tape measure that can handle all your measuring needs, then look no further than this Crescent Lufkin product.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 115PC 118° General Purpose Jobber Length Drill Set Cle-Line 1899 Oxide HSS 1/16-1/2, A-Z, #1-#60 (C21127)
- SUNEX 8 piece Metric Full Polished V-Groove Combination Wrench Set (9919MA)
- MKT FASTENING Drive Pin, 0.145" x 3", 0.300 Head, PK100 (D300)
- PROTO Inspection Mirror, 36-3/8" L, Telescoping (J2372XL)
- CRESCENT LUFKIN 1/2" x 200' Pro Series Ny-Clad® Steel Tape Measure (PS1808N)
- CRESCENT LUFKIN 3/8" x 15m/50' Banner® SAE/Metric Yellow Clad Dual Sided Tape Measure (HW223ME)
- CRESCENT LUFKIN 1/2" x 100' Atlas® Chrome Clad®/Nubian® Double Duty Oil Gauging Tape (CN1296SF590N)
- CRESCENT LUFKIN 1/2" x 150' Engineer's Fiberglass Tape Measure (FE150D)
- CRESCENT LUFKIN 3/8" x 100' Speedwinder® Yellow Clad Long Steel Tape Measure (HYT100)
- CRESCENT LUFKIN 0.75 x 12 in. Quick-Read Tape Measure (LUF-PQR1312)
- STAR ASIA Tape Measure Set 2-Pc Dual-Rule St (10903)
- Crescent Lufkin Tape Measures