Shop All Rulers and Straight Edges
Crescent Lufkin
5/8" x 6' Red End® Flat Reading Wood Rule
Mfr # 066FN
Zoro # G7867242
product price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 6 ft.
- Material Wood
- Size 6 ft. L x 5/8" W
- Width (In.) 5/8"
- Measurement Type SAE/Metric
Product Information
- Brand Crescent Lufkin
- MFR # 066FN
- Zoro # G7867242
- UPC # 037103265531
- Country of Origin Mexico
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 6 ft. |
Size | 6 ft. L x 5/8" W |
Width (In.) | 5/8" |
Details
Material | Wood |
Measurement Type | SAE/Metric |
Color | White |
Item | Ruler |
Description
Whether you are a professional or a DIY enthusiast, the Crescent Lufkin Folding Ruler is an essential tool to have. It features a durable wood construction and comes with a handy folding design. With 5/8" width and 6 ft length, this ruler has an overall size of 6 ft long x 5/8" wide. The SAE/metric ruler has white color and can be used for both metric and SAE measurements. The durable wood construction makes it ideal for everyday use. If you want to take your projects to the next level, then you need the Crescent Lufkin Folding Ruler in your arsenal.
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 4MM-20MM Step Bit (48-89-9320)
- INA Tappet, Vt0244 (VT0244)
- LENOX Tube Cutters (LXHT80823)
- CLESCO Arbor (W-23MT)
- CRESCENT LUFKIN 5/8" x 6' Red End® Two Way® Wood Rule (966N)
- CRESCENT LUFKIN Engineers Fold Rule 6Ft (1066DN)
- CRESCENT LUFKIN 6' x 5/8in. Wood Rule Red End (066SN)
- CRESCENT LUFKIN Rule Mason Fold 6' (636LLN)
- CRESCENT LUFKIN Rule Tape 1X25 W/6'Tape (L625KR)
- CRESCENT LUFKIN Rule Tape 1/4X6' Pee Wee (W616)
- STARRETT Flexible Steel Rule, 6 L x1/2 In W, Chrome (C304R-6)
- Crescent Lufkin Measuring and Layout Tools