Shop All Rulers and Straight Edges
This Product is Discontinued
Crescent Lufkin
5/8" X 2m/6.5' Red End® SAE/Metric Engineer's Scale Wood Rule (Discontinued)
Mfr # 1066DMN
Zoro # G4215531
This Product is Discontinued
Key Features
- Length (In.) 78 in
- Material Wood
- Size 2m L x 5/8" W
- Graduations 1/10ths and 1/100ths of Feet
- Width (In.) 5/8 in
Product Information
- Brand Crescent Lufkin
- MFR # 1066DMN
- Zoro # G4215531
- UPC # 037103265692
- Country of Origin Mexico
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 78 in |
Size | 2m L x 5/8" W |
Width (In.) | 5/8 in |
Length (mm) | 2 m |
Width (mm) | 16 mm |
Length - SAE | 6 1/2 ft |
Folded Length | 6 in |
Length - Metric | 2 m |
Width - SAE | 5/8 in |
Width - Metric | 16 mm |
Description
Folding Rule, Thickness 0.08 in, Graduation Marks 1 ft, 1/16 in, Coating Clear, Graduation Color Red, Flexibility Rigid, Graduation Mark Style Printed, Folding Rule Type Outside Read, Backing Material Wood, Finish Red End, System of Measurement Metric/SAE, Includes -, Rule Type Engineer's Rule, Numeric Marks Feet, Inches, Meters, Numeric Format Decimal, Fractional, Length - SAE 6 1/2 ft, Length - Metric 2 m, Folded Length 6 in, Width - SAE 5/8 in, Width - Metric 16 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.