Shop All Tape Measures
Crescent Lufkin
3/8" x 200' Surveying and Engineer's Chrome Clad® Tape Measure with Blank Leader
Mfr # C1288BLKN
Zoro # G0886798
product price: $682.99
/ea
Free Shipping & Returns
$682.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measures
- Case Material Nickel Plated
- Blade Length 200 ft.
- Measurement Type Engineers
- Belt Clip No
Product Information
- Brand Crescent Lufkin
- MFR # C1288BLKN
- Zoro # G0886798
- UPC # 037103296412
- Country of Origin Mexico
- Category Tape Measures
Dimensions
Blade Length | 200 ft. |
Blade Width | 3/8" |
Details
Tape Measure Product Grouping | Tape Measures |
Case Material | Nickel Plated |
Measurement Type | Engineers |
Belt Clip | No |
Item | Tape Surv/Engr Chr 3/8X20 |
Blade Coating | Chrome Clad; Yellow Clad |
Series | Chrome Clad® |
Graduation Marks | Feet |
Description
Tape Surv/Engr Chr 3/8X20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2080)
- MICRO 100 Drill/End Mill, 2 & 4 Flute, 0.3125" (5/16) Cutter dia (DM-312-2120)
- EKLIND SAE Plain Torx(R) Key, 3/8" Tip Size, 4 1/4 in Long, 1 3/8 in Short, 5 PK (15124)
- WERA Combination Wrench Set, Metric, 6 pcs. (05020022001)
- CRESCENT LUFKIN 1/2" x 150' Engineer's Fiberglass Tape Measure (FE150D)
- CRESCENT LUFKIN 3/8" x 100' Engineer's Speedwinder® Yellow Clad Long Steel Tape Measure (HYT100D)
- CRESCENT LUFKIN 1" x 25' 700 Series Magnetic Yellow Clad Tape Measure (L725MAG)
- CRESCENT LUFKIN Tape Measure Pwr Camo 1Inx25Ft (CMOH625)
- CRESCENT LUFKIN TAPE MEASURE LS 3/4""X12' (L912)
- CRESCENT LUFKIN 1/4" x 200' Peerless Engineer's Chrome Clad® Tape Measure (C1278DN)
- PERFORMANCE TOOL Performance Tool 25 ft. L X 1 in. W Double Sided Tape Measure (W5041)
- Crescent Lufkin Tape Measures