Shop All Tape Measures
Crescent Lufkin
3/8" x 15m/50' Banner® SAE/Metric Yellow Clad Dual Sided Tape Measure
Mfr # HW223ME
Zoro # G3383387
product price: $42.79
/ea
$42.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measure
- Stud Markings No
- Rewind Type Manual
- Case Material Vinyl
- Measurement Type SAE/Metric
Product Information
- Brand Crescent Lufkin
- MFR # HW223ME
- Zoro # G3383387
- UPC # 037103458889
- Country of Origin Mexico
- Category Tape Measures
Dimensions
Blade Width | 3/8 in |
Blade Length | 50 ft |
Blade Length - Metric | 15 m |
Blade Length - SAE | 50 ft |
Case Height | 1 1/8 in |
Case Depth | 5 3/8 in |
Case Length | 6 1/4 in |
Description
The Crescent Lufkin HW223ME 50 ft Tape Measure is the perfect tool for reaching those hard-to-reach places. With a blade length of 50 ft, this tape measure has ample length to meet your needs. The graduated top and bottom sides are 1/8" and 1mm respectively. It has an SAE/metric measurement type, manual rewind type, yellow blade color and closed case type. This 50 ft Tape Measure is the perfect addition to your toolbox.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EREM Tweezer, Fine Tip, Flat/Round, Economy (2ASASL)
- WRIGHT TOOL Bit Sockets 3/8" Drive Hex Bit Impact So (32B08)
- PROTO 3/8" Drive Drive Torque Adapter, SAE, Chrome (J5118)
- IDEAL 5 1/2 in Wire Stripper 26 to 20 AWG (45-636)
- CRESCENT LUFKIN Lufkin 182-PSMW48N Professional Measuring Wheel - 12 in. (182-PSMW48N)
- CRESCENT LUFKIN Tape Measure, 1/2" x 3 Meter/10 ft (P2210MEXN)
- CRESCENT LUFKIN 25 ft. L X 1 in. W Tape Measure (AL725N)
- CRESCENT LUFKIN 1/4" x 5' Architect's Pocket Scale (W393)
- CRESCENT LUFKIN 1/2" x 25' Atlas® Chrome Clad®/Nubian® Double Duty Oil Gauging Tape (CN1290SF590N)
- CRESCENT LUFKIN TAPE MEASURE LS 3/4""X12' (L912)
- MILWAUKEE TOOL 25ft STUD Magnetic Tape Measure (48-22-9725M)
- Crescent Lufkin Measuring and Layout Tools