Shop All Tape Measures
Crescent Lufkin
3/8" x 100' Steel Construction Long Tape
Mfr # ST100-07
Zoro # G501767201
product price: $17.85
/ea
$17.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Double-Sided
- Blade Material Steel
- Tip Style Nonmagnetic Single Hook
- Case Color Black, Orange
- Case Type Closed
Product Information
- Brand Crescent Lufkin
- MFR # ST100-07
- Zoro # G501767201
- UPC # 037103341716
- Country of Origin Taiwan, Province of China
- Category Tape Measures
Dimensions
Blade Width | 3/8 in |
Blade Length | 100 ft |
Blade Length - Metric | 30 m |
Blade Length - SAE | 100 ft |
Description
Steel Construction Long Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Bosch 85230MC Router Bit, 1/4 in Dia Shank, 2-Cutter, Steel (85230MC)
- STABILA Self-Leveling Red Beam Horizontal Rotary (LAR 300)
- WHEELER-REX Drilling Machine, 3/4" and 1" BSPT (8300)
- BESSEY Wood Flooring Strap Clamp, 13 ft (SVH400)
- CRESCENT LUFKIN 3/8" x 50' Steel Construction Long Tape (ST50-07)
- CRESCENT LUFKIN 1/2" x 100' Pro Series Engineer's Ny-Clad® Steel Tape Measure (PS1806DN)
- CRESCENT LUFKIN 3/4" x 12' Mezurall® Chrome Case Engineer's Yellow Clad Power Return Tape Measure (W9312D)
- CRESCENT LUFKIN 1/2" x 30m/100' Fiberglass SAE/Metric Dual Sided Tape Measure (FM030CME)
- CRESCENT LUFKIN 1/2" x 200' Pro Series Engineer's Ny-Clad® Steel Tape Measure (PS1808DN)
- CRESCENT LUFKIN 1/2" x 100' Pro Series Ny-Clad® Steel Tape Measure (PS1806N)
- KOMELON 12 ft. Tape Measure, 5/8" Blade (SM3912)
- Crescent Lufkin Tape Measures