Shop All Tape Measures
Crescent Lufkin
3/4" x 16' Quikread® Power Return Yellow Clad Tape Measure
Mfr # PQR1316N
Zoro # G0332188
$13.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measure
- Case Color Black, Orange
- Blade Material Steel
- Blade Color Yellow
- Standout Not Rated
Product Information
- Brand Crescent Lufkin
- MFR # PQR1316N
- Zoro # G0332188
- UPC # 037103251947
- Country of Origin China
- Category Tape Measures
Dimensions
Blade Width | 3/4 in |
Blade Length | 16 ft |
Blade Length - SAE | 16 ft |
Description
Tape Measure, Case Material ABS Plastic with Rubber Grip, System of Measurement SAE/Fractional-Read, Graduation Marks 1/16 in, 1/32 in (1st 12 in), Tip Style Nonmagnetic Single Hook, Zero Point Location Hook End, Blade Length - Metric Not Applicable, Blade Length - SAE 16 ft, Blade Material Steel, Blade Width 3/4 in, Blade Return Type Automatic, Blade Type Single-Sided, Case Color Black, Orange, Case Length Not Applicable, Lock Type Push Button, Graduation Units Feet, Inches
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS PH2 Phillips Driver Bit, 1 Long 3 Bits by X1 Tools (X1E-CON-BIT-PH2-1000x3)
- EAGLE TOOL US Switch Bit Shank Kit, 3/16in.Dia.x51in.L (ET18751)
- PROTO Ratcheting Wrench, Combination, Spline (JSCV26)
- DISSTON Disston 6502 Blu-Mol 1.25 In. Carbon Steel Arbored Hole Saw (6502)
- CRESCENT LUFKIN 3/4" x 12' Quikread® Power Return Yellow Clad Tape Measure (PQR1312N)
- CRESCENT LUFKIN 6 ft. L X 0.5 in. W Mini Hi-Viz Key Chain Tape Measure (CS8506)
- CRESCENT LUFKIN Tape Rule 1X25 Selfcentr (L725SCTMPN)
- CRESCENT LUFKIN POWER RTN TP MEAS 1""X25' (L625N)
- CRESCENT LUFKIN Tape Meas Dual Sdd 1-3/16X25Ft (L1125-02)
- CRESCENT LUFKIN 1/2" x 50' Atlas® Chrome Clad®/Nubian® Double Duty D1 Blade Oil Gauging Tape for Bob 590 (CN1293SF590N)
- STANLEY Tape Measure, Steel, 25 ft Blade L (STHT30817S)
- Crescent Lufkin Measuring and Layout Tools