Shop All Tape Measures
Crescent Lufkin
1/4" x 200' Peerless Engineer's Chrome Clad® Tape Measure
Mfr # C1278DN
Zoro # G4490298
original price:
$642.99
2% off
Free Shipping & Returns
$629.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement Type Engineers
- Blade Color Yellow
- Blade Material Steel
- Tip Style Nonmagnetic Single Hook
- Case Type Open
Product Information
- Brand Crescent Lufkin
- MFR # C1278DN
- Zoro # G4490298
- UPC # 037103296375
- Country of Origin Mexico
- Category Tape Measures
Dimensions
Blade Length | 200 ft |
Blade Width | 1/4 in |
Blade Length - SAE | 200 ft |
Description
The Crescent Lufkin C1278DN Engineers Tape Measure is an essential tool for any professional. The tape measure has graduations in both ft/in and fractional units, so you can be sure of accuracy. With a 200 ft blade length and 1/4 in. width, this tape measure offers more than enough reach for your projects. It also features a ring tip style to ensure the measurement reaches all corners of the area you are measuring. The open case design means that it can stand on its own, making it easy to read measurements from a distance. It has a chrome finish and steel blade material for durability and long life. This Lufkin Tape Measure is ideal for professionals working with heavy duty projects requiring high levels of accuracy.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1522)
- POWERMATIC Tire, For Use With Mfr. No. 1352001 (3803004)
- STANLEY Stanley 42-074 Aluminum Top-Read Level, 24" Long (42-074)
- RIDGID Drain Cleaning Cable, 3/8 In. x 25 ft. (C-4)
- CRESCENT LUFKIN 1/2" x 100' Pro Series Ny-Clad® Steel Tape Measure (PS1806N)
- CRESCENT LUFKIN 3/8" x 15m/50' Banner® SAE/Metric Yellow Clad Dual Sided Tape Measure (HW223ME)
- CRESCENT LUFKIN Tape Measure, 1/2" x 3 Meter/10 ft (P2210MEXN)
- CRESCENT LUFKIN 1/2" x 30m/100' Fiberglass SAE/Metric Dual Sided Tape Measure (FM030CME)
- CRESCENT LUFKIN 1/2" x 12' Mezurall® Chrome Clad® A6 Tape Measure (C9212X)
- CRESCENT LUFKIN 1/2" x 150' Engineer's Fiberglass Tape Measure (FE150D)
- CRESCENT LUFKIN TAPE MEASURE LS 3/4""X12' (L912)
- Crescent Lufkin Measuring and Layout Tools