Shop All Tape Measures
Crescent Lufkin
13mm x 50m Fiberglass Tape Measure
Mfr # FM050CM
Zoro # G3926011
original price:
$38.32
19% off
new price: $30.69
/ea
$30.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measure
- Standout Not Rated
- Tip Style Nonmagnetic Single Hook
- Blade Color Yellow
- Rewind Type Manual
Product Information
- Brand Crescent Lufkin
- MFR # FM050CM
- Zoro # G3926011
- UPC # 037103224170
- Country of Origin Mexico
- Category Tape Measures
Dimensions
Blade Length | 50 m |
Blade Width | 1/2 in |
Blade Length - Metric | 50 m |
Case Length | 15 1/4 in |
Case Depth | 9 in |
Case Height | 1 3/4 in |
Description
The CRESCENT LUFKIN FM050CM 50 m Tape Measure is the ideal tool for measuring long distances. The fiberglass blade has yellow markings on a black and high visibility orange case. It also features a 1cm metric graduation type, which makes it easy to read measurements. This long tape measure is designed with an ABS rubber grip for comfort and control. Its rewind type is manual, so you can pull out the tape easily. If you are looking for a durable long tape measure that will stand up to heavy use, this CRESCENT LUFKIN FM050CM 50 m Tape Measure is just what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR HAMMER BALL PEEN - BALL PEEN (106G)
- WESTWARD Countersink, 1 FL, 82 Deg, 3/4, HSS, Uncoated (21MK99)
- ZORO SELECT Straight Flute Hand Tap Plug, 4 Flutes (20386)
- WESTWARD Bag/Tote, Tool Bag Set, Black/Red/White, Canvas, 3 Pockets (32PJ43)
- CRESCENT LUFKIN 1/2" x 150' Engineer's Fiberglass Tape Measure (FE150D)
- CRESCENT LUFKIN 6 ft. L X 0.5 in. W Mini Hi-Viz Key Chain Tape Measure (CS8506)
- CRESCENT LUFKIN 3/8" x 200' Surveying and Engineer's Chrome Clad® Tape Measure with Blank Leader (C1288BLKN)
- CRESCENT LUFKIN L625N Power Tape 1X25 Orange Case (L625-02)
- CRESCENT LUFKIN 6MM X 2M Executive Diameter Pocket Tape (W606PM)
- CRESCENT LUFKIN 3/8" x 15m/50' Banner® SAE/Metric Yellow Clad Dual Sided Tape Measure (HW223ME)
- CRESCENT LUFKIN 1/2" x 38m/125' Atlas® SAE/Metric Dual Sided Chrome Clad®/Nubian® Double Duty Oil Gauging Tape (CN1298SME590N)
- Crescent Lufkin Measuring and Layout Tools