Shop All Tape Measures
This Product is Discontinued
Crescent Lufkin
1/2" x 50m/164' Hi-Viz Orange Fiberglass SAE/Metric Dual Sided Tape Measure (Discontinued)
Mfr # FM050CME
Zoro # G905958373
This Product is Discontinued
Key Features
- Blade Length 164 ft
- Blade Width 1/2 in
- Blade Coating Fiberglass
- Case Color Orange
- Blade Style C4
Product Information
- Brand Crescent Lufkin
- MFR # FM050CME
- Zoro # G905958373
- UPC # 37103224149
- Country of Origin Mexico
- Category Tape Measures
Dimensions
Blade Length | 164 ft |
Blade Width | 1/2 in |
Details
Blade Coating | Fiberglass |
Case Color | Orange |
Blade Style | C4 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.