Shop All Tape Measures
Crescent Lufkin
1/2" x 50' Linear Fiberglass Tape Measure
Mfr # T703
Zoro # G0885766
$15.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Length 50 ft.
- Tape Measure Product Grouping Tape Measure
- Blade Width 1/2"
- Blade Color Yellow with Black and Red Markings
- Blade Material Fiberglass
Product Information
- Brand Crescent Lufkin
- MFR # T703
- Zoro # G0885766
- Country of Origin Mexico
- Category Tape Measures
Dimensions
Blade Length | 50 ft. |
Blade Width | 1/2" |
Details
Description
You will be able to accurately measure distances with this Lufkin T703 50 ft. Tape Measure. The yellow blade features black and red markings for easy visibility. With a fiberglass blade, the tape measure is both durable and flexible. It has a yellow blade with black and red markings that are easy to read from a distance. You can also use it to quickly determine the width of an opening or to transfer measurements between objects. If you need an accurate tape measure, this Lufkin T703 is the perfect tool for your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Blue Steel Standard Taping Knif, 12"x3 (DW812PF)
- PROTO Inline Air Impact Wrench, 12 cfm, 1", Free Speed: 5000 rpm (J199WP)
- STEELMAN Impact Extension, 1/2 in, 6 in. L (79990)
- ECLIPSE MAGNETICS Bench Demagnetizer (DB956CAN)
- CRESCENT LUFKIN Replacement Blade for Anchor® Engineer's Chrome Clad® 3/8" x 50' (OC213DN)
- CRESCENT LUFKIN 1/2" x 150' Engineer's Fiberglass Tape Measure (FE150D)
- CRESCENT LUFKIN 3/8" x 100' Banner® Yellow Clad Tape Measure (HW226)
- CRESCENT LUFKIN 1/2" x 12' Mezurall® Chrome Clad® A6 Tape Measure (C9212X)
- CRESCENT LUFKIN 1" x 25' 700 Series Magnetic Yellow Clad Tape Measure (L725MAG)
- CRESCENT LUFKIN 1/2" x 8' Mezurall® Chrome Case Yellow Clad Power Return Tape Measure (W928)
- SWANSON TOOL 25' Magnetic Savage® ProScribe Tape Measure (SVPS25M1)
- Crescent Lufkin Measuring and Layout Tools