Shop All Tape Measures
Crescent Lufkin
1/2" x 50' Fiberglass Tape Measure
Mfr # FE050
Zoro # G3007435
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measure
- Rewind Type Manual
- Features Compact Rewind Handle
- Blade Color Yellow
- Tip Style Nonmagnetic Single Hook
Product Information
- Brand Crescent Lufkin
- MFR # FE050
- Zoro # G3007435
- UPC # 037103224033
- Country of Origin Mexico
- Category Tape Measures
Dimensions
Blade Width | 1/2 in |
Blade Length | 50 ft |
Case Length | 15 in |
Case Depth | 9 in |
Blade Length - SAE | 50 ft |
Case Height | 1 3/4 in |
Description
The Crescent Lufkin 50 ft Tape Measure is the ideal tool for measuring long distances. With its high visibility orange case and bright yellow blade, you will be able to spot it easily if dropped or misplaced. The tape measure has a compact rewind handle that allows you to quickly retract the blade after use. It also features graduations of 1/8", numbered and instantaneous ft on the top side, while the bottom side has in /ft graduations. The ABS with rubber grip case is black with high visibility orange trim. Its yellow blade measures 50 ft in length and 1/2 in. in width. This easy to use tape measure is designed for convenience when measuring long distances so you can get your job done faster without having to worry about losing track of your measurements.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Combination Square Set, 2 Pc (11H-12-4R)
- BESSEY 36" Parallel Clamp, Wood Handle and 3-1/4" Throat Depth (KRJR-36)
- VERMONT GAGE Pin Gage, Plus, 0.309 In, Black (911130900)
- DRILL AMERICA 7/32" HSS Contractor Drill Bit, 3-Flat Shank, Contractor Grade (KFD3F7/32)
- CRESCENT LUFKIN 1/2" x 50m/164' Fiberglass SAE/Metric Dual Sided Tape Measure (FM050CME)
- CRESCENT LUFKIN Replacement Blade for Anchor® Engineer's Chrome Clad® 3/8" x 50' (OC213DN)
- CRESCENT LUFKIN 3/4" x 16' Quikread® Power Return Yellow Clad Tape Measure (PQR1316N)
- CRESCENT LUFKIN 1/2" x 60m/200' Fiberglass SAE/Metric Dual Sided Tape Measure (FM060CME)
- CRESCENT LUFKIN Replacement Blade for Atlas® Chrome Clad®/Nubian® Double Duty Oil Gauging 1/2" x 25' (OCN1290SF590N)
- CRESCENT LUFKIN 1/2"x 3m/10' P1000 Series SAE/Metric Yellow Clad A30 Blade Power Return Tape Measure (PHV1023CMEN)
- PERFORMANCE TOOL 25 Ft. X 1 In Tape Measurer (W5024)
- Crescent Lufkin Measuring and Layout Tools