Shop All Tape Measures
Crescent Lufkin
1/2" x 50' Atlas® Chrome Clad®/Nubian® Double Duty D1 Blade Oil Gauging Tape for Bob 58712
Mfr # CN1293SF5871N
Zoro # G0886448
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Oil Gauging Tape Measures
- Blade Length 50 ft.
- Blade Coating Chrome Clad; Nubian
- Blade Material Steel
- Blade Color Chrome with Black Markings
Product Information
- Brand Crescent Lufkin
- MFR # CN1293SF5871N
- Zoro # G0886448
- UPC # 037103459763
- Country of Origin Mexico
- Category Tape Measures
Dimensions
Blade Length | 50 ft. |
Blade Width | 1/2" |
Details
Tape Measure Product Grouping | Oil Gauging Tape Measures |
Blade Coating | Chrome Clad; Nubian |
Item | Tape Gaging Chr/Nub Out 1 |
Blade Material | Steel |
Blade Color | Chrome with Black Markings |
Belt Clip | No |
Series | Atlas® Chrome Clad®/Nubian® |
Description
Tape Gaging Chr/Nub Out 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIHLBERG Manual Box Stapler, Foot Op (120362)
- DEWALT 7/16" PILOT POINT(R) drill bit (DW1928)
- WESTWARD Putty Knife, Stiff, 1-1/2", Carbon Steel (1UKE9)
- PROTO 1/2 in Drive Impact Socket 3/4 in Size 12 pt Standard Depth, Black Oxide (J7424)
- CRESCENT LUFKIN 1/4" x 100' Derrick Chrome Clad® Tape Measure (C2276DN)
- CRESCENT LUFKIN 1/2" x 200' Fiberglass Tape Measure (FE200)
- CRESCENT LUFKIN 1/2" x 150' Engineer's Fiberglass Tape Measure (FE150D)
- CRESCENT LUFKIN 100 ft Tape Measure, 3/4 in Blade (PSFE100)
- CRESCENT LUFKIN 1/2" x 30m/100' Fiberglass SAE/Metric Dual Sided Engineer's Tape Measure (FM030DM)
- CRESCENT LUFKIN 1/2" x 200' Pro Series Ny-Clad® Steel Tape Measure (PS1808N)
- WESTWARD 16 ft Tape Measure, 3/4 in Blade (24Z091)
- Crescent Lufkin Measuring and Layout Tools