Shop All Tape Measures
Crescent Lufkin
1/2" x 3m/10' Mezurall® Chrome Case SAE/Metric Yellow Clad Power Return Tape Measure
Mfr # W9210ME
Zoro # G7865772
$16.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measure
- Blade Length 10 ft
- Blade Width 1/2 in
- Series Mezurall®
Product Information
- Brand Crescent Lufkin
- MFR # W9210ME
- Zoro # G7865772
- UPC # 037103458766
- Country of Origin Mexico
- Category Tape Measures
Dimensions
Blade Length | 10 ft |
Blade Width | 1/2 in |
Details
Tape Measure Product Grouping | Tape Measure |
Item | Tape Measure |
Series | Mezurall® |
Description
When you need a durable tape measure, the Crescent Lufkin W9210ME is an excellent choice. The blade length is 10 ft. The blade width measures 1/2 in. This product has a magnetic end hook that makes it easy to work with on metal surfaces. When you're ready to buy, go for the Crescent Lufkin W9210ME Tape Measure.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKIL 45In Turbo Rim Diamond Blade (79507C)
- ALLPAX Power Punch Centering Pin, 6-3/8"Lx3/16"W (AX1884)
- ERGODYNE Retractable Tool Lanyard, 2 lb (3001)
- BOSCH Rotary Hammer Bit Adapter, SDS Plus (GFA18-H)
- CRESCENT LUFKIN 1/2" x 75' Atlas® Chrome Clad®/Nubian® Double Duty Oil Gauging Tape (CN1295SF590N)
- CRESCENT LUFKIN 100 ft Tape Measure, 3/4 in Blade (PSFE100)
- CRESCENT LUFKIN TAPE MEASURE LS 1""X16' (L916)
- CRESCENT LUFKIN Tape Cmmnd Cntrl 25Ftx1-3/16In (L1025C-02/L025C)
- CRESCENT LUFKIN 1/2" x 38m/125' Atlas® SAE/Metric Dual Sided Chrome Clad®/Nubian® Double Duty Oil Gauging Tape (CN1298SME590N)
- CRESCENT LUFKIN 1/2" x 25' Atlas® Chrome Clad® Oil Gauging Tape (C1290SF590N)
- KESON 50 ft/15m Tape Measure, 3/8 in Blade (ST18M503X)
- Crescent Lufkin Tape Measures