Shop All Tape Measures
Crescent Lufkin
1/2" x 30m/100' Fiberglass SAE/Metric Dual Sided Tape Measure
Mfr # FM030CME
Zoro # G4193761
original price:
$24.24
9% off
$21.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measure
- Lock Type Nonlocking
- Blade Width 1/2 in
- Features 2-Material Grip, 3:1 Rewind
- Graduation Type in/ft/mm/cm/m
Product Information
- Brand Crescent Lufkin
- MFR # FM030CME
- Zoro # G4193761
- UPC # 037103224156
- Country of Origin Mexico
- Category Tape Measures
Dimensions
Blade Width | 1/2 in |
Blade Length | 100 ft |
Case Depth | 8 7/8 in |
Blade Length - SAE | 100 ft |
Case Height | 2 in |
Blade Length - Metric | 30 m |
Case Length | 14 7/8 in |
Description
This Lufkin FM030CME 100 ft Tape Measure is the perfect tool for any application. The graduations are 1/8" and 1cm, which makes it easy to read. This 100 ft tape measure has a 1 rewind system that reduces the number of turns needed to return the blade back into its case. It also features 2-material grip with rubberized ABS handle for comfort and control. Its bright orange case ensures you can find it easily in your toolbox or on the job site. The SAE/metric tape measure is made of fiberglass, making it both durable and flexible. The Lufkin Long Tape Measure is an essential tool that will help you accomplish all your tasks quickly and efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Wall Scraper, 3 in W Blade, HCS Flexible Blade (1060)
- IRWIN Spade Bit, 3/8 In D, 16 In L, 1/4 Hex Shank (88706)
- INGERSOLL-RAND Impact Wrench Pin (5020-716)
- KODIAK CUTTING TOOLS 1-1/2" Die Stock for Round Die (5470212)
- CRESCENT LUFKIN 1/4" x 6' Pee Wee® Case Yellow Clad Pocket Tape Measure (W616BO)
- CRESCENT LUFKIN 3/8" x 200' Surveying and Engineer's Chrome Clad® Tape Measure with Blank Leader (C1288BLKN)
- CRESCENT LUFKIN 1/4" x 100' Derrick Chrome Clad® Tape Measure (C2276DN)
- CRESCENT LUFKIN 1/2" x 50' Atlas® Chrome Clad®/Nubian® Double Duty D1 Blade Oil Gauging Tape for Bob 58712 (CN1293SF5871N)
- CRESCENT LUFKIN Replacement Blade for Atlas® Chrome Clad®/Nubian® Double Duty Oil Gauging 1/2" x 25' (OCN1290SF590N)
- CRESCENT LUFKIN 1/2" x 50m/164' Fiberglass SAE/Metric Dual Sided Tape Measure (FM050CME)
- CRESCENT 1-1/4" x 8m/26' Shockforce Nite Eye™ G2 Magnetic Tape Measure (LM1225CMEB-02)
- Crescent Lufkin Tape Measures