Shop All Tape Measures
Crescent Lufkin
1/2" x 30m/100' Fiberglass SAE/Metric Dual Sided Engineer's Tape Measure
Mfr # FM030DM
Zoro # G4277971
original price:
$25.99
12% off
$22.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Engineer's Tape Measure
- Rewind Type Manual
- Case Material ABS Plastic with Rubber Grip
- Blade Width 1/2 in
- Blade Material Fiberglass
Product Information
- Brand Crescent Lufkin
- MFR # FM030DM
- Zoro # G4277971
- UPC # 037103224163
- Country of Origin Mexico
- Category Tape Measures
Dimensions
Blade Width | 1/2 in |
Blade Length | 30 m |
Case Length | 8 7/8 in |
Case Depth | 15 in |
Case Height | 2 in |
Blade Length - SAE | 100 ft |
Description
This Crescent Lufkin FM030DM 30 m Engineer's Tape Measure is a valuable tool for both professionals and DIYers. It has 1/10, 1/100 ft graduations on the blade. The ABS case with rubber grip provides you with an excellent grip when measuring. The 30 m tape measure has metric measurements on one side and inch/foot/yard measurements on the other side. You can use this yellow fiberglass tape measure in any weather conditions, thanks to its waterproof design. It also features a manual rewind mechanism that makes it easy to retract the blade after use. This versatile Crescent Lufkin Tape Measure will help you get your job done quickly and efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Drill Point Countersink, HSS, 82 deg., 5/8", Number of Flutes: 4 (HS4DP-5/8-82)
- DEFELSKO PosiTector Coating Thickness Gauge, Std. (POSITECTOR 6000 FTS1)
- LENOX Band Saw Blade, 13 ft. 6" L, 1-1/4" W, 2/3 TPI, 0.042" Thick, Bimetal (96998QPB134115)
- LENOX Hole Saw Set (308201200G)
- CRESCENT LUFKIN 1/2" x 50' Linear Fiberglass Tape Measure (T703)
- CRESCENT LUFKIN 1/4" x 5' Architect's Pocket Scale (W393)
- CRESCENT LUFKIN 3/8" x 100' Engineer's Speedwinder® Yellow Clad Long Steel Tape Measure (HYT100D)
- CRESCENT LUFKIN 1/2" x 50' Fiberglass Tape Measure (FE050)
- CRESCENT LUFKIN 1/2" x 300' Pro Series Engineer's Ny-Clad® Steel Tape Measure (PS1809DN)
- CRESCENT LUFKIN 1/2" x 30m/100' Fiberglass SAE/Metric Dual Sided Tape Measure (FM030CME)
- SWANSON TOOL 25' Magnetic Savage® ProScribe Tape Measure (SVPS25M1)
- Crescent Lufkin Measuring and Layout Tools