Shop All Tape Measures
Crescent Lufkin
1/2" x 200' Pro Series Ny-Clad® Steel Tape Measure
Mfr # PS1808N
Zoro # G2790803
original price:
$131.74
21% off
new price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measure
- Graduation Type in/ft
- Case Color Black, Orange
- Rewind Type Manual
- Stud Markings No
Product Information
- Brand Crescent Lufkin
- MFR # PS1808N
- Zoro # G2790803
- UPC # 037103236890
- Country of Origin Mexico
- Category Tape Measures
Dimensions
Blade Width | 1/2 in |
Blade Length | 200 ft |
Case Length | 12 in |
Case Depth | 2 in |
Case Height | 16 in |
Blade Length - SAE | 200 ft |
Description
Long Tape Measure, Features 3:1 Ratio Winding, Cushion Grip, Tapered Bumper, Case Material ABS Plastic with Rubber Grip, System of Measurement SAE, Graduation Marks 1/8 in, Tip Style Nonmagnetic Single Hook, Zero Point Location Hook End, Blade Length - Metric Not Applicable, Blade Length - SAE 200 ft, Blade Material Steel, Blade Width 1/2 in, Blade Return Type Manual, Blade Type Single-Sided, Case Color Black, Orange, Case Length 12 in, Lock Type Nonlocking, Graduation Units Feet, Inches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type H, Drill Size # 8 (H324GB)
- MITUTOYO Dial Bore Gauge (511-932-20)
- WARWOOD TOOL 16 lb Double Face Sledge, 34 Fiberglass Handle (13495)
- HOME PLUS Plastic Assorted Tape Measure Key Chain (AC201410)
- CRESCENT LUFKIN 3/8" x 15m/50' Banner® SAE/Metric Yellow Clad Dual Sided Tape Measure (HW223ME)
- CRESCENT LUFKIN 3/4" x 16' Quikread® Power Return Yellow Clad Tape Measure (PQR1316N)
- CRESCENT LUFKIN 1/2" x 50' Linear Engineer's Fiberglass Tape Measure (703D)
- CRESCENT LUFKIN 1/4" x 6' Pee Wee® Yellow Clad Pocket Tape Measure (W616)
- CRESCENT LUFKIN 25 ft. L X 1 in. W Tape Measure (AL725N)
- CRESCENT LUFKIN 1/2" x 10' Mezurall® Black Case Yellow Clad Economy Power Return Tape Measure (Y8210)
- CRESCENT Control Tape Measure 16' (L1016C)
- Crescent Lufkin Tape Measures