Shop All Tape Measures
Crescent Lufkin
1/2" x 150' Fiberglass Tape Measure
Mfr # FE150
Zoro # G3501592
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measure
- Blade Material Fiberglass
- Case Color Black, Orange
- Case Material ABS Plastic with Rubber Grip
- Measurement Type SAE
Product Information
- Brand Crescent Lufkin
- MFR # FE150
- Zoro # G3501592
- UPC # 037103224071
- Country of Origin Mexico
- Category Tape Measures
Dimensions
Blade Width | 1/2 in |
Blade Length | 150 ft |
Case Length | 14 7/8 in |
Blade Length - SAE | 150 ft |
Case Height | 2 in |
Case Depth | 8 7/8 in |
Description
Long Tape Measure, Features 2-Material Grip, 3:1 Rewind, Case Material ABS Plastic with Rubber Grip, System of Measurement SAE, Graduation Marks 1/8 in, Tip Style Nonmagnetic Single Hook, Zero Point Location Hook End, Blade Length - Metric Not Applicable, Blade Length - SAE 150 ft, Blade Material Fiberglass, Blade Width 1/2 in, Blade Return Type Manual, Blade Type Single-Sided, Case Color Black, Orange, Case Length 14 7/8 in, Lock Type Nonlocking, Graduation Units Feet, Inches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Outside Micrometer w/SLC, 1", Ratchet (T230XRL W/SLC)
- KIPP Wing Grip D=M05X20 A=50, H=24, Form: L, Plastic Black, Comp: Steel, Blue-Passivated, Cap: Black (K0274.105X20)
- DEWALT Taping Knife, SS, Soft Grip, 12 (DXTT-2-137)
- EUROBOOR Pilot Pin, 1" Depth of Cut (IBC.85)
- CRESCENT LUFKIN 1/2" x 200' Fiberglass Tape Measure (FE200)
- CRESCENT LUFKIN 3/8" x 100' Speedwinder® Yellow Clad Long Steel Tape Measure (HYT100)
- CRESCENT LUFKIN 1/2" x 50' Atlas® Chrome Clad®/Nubian® Double Duty D1 Blade Oil Gauging Tape for Bob 58712 (CN1293SF5871N)
- CRESCENT LUFKIN 1/2" x 10' Mezurall® Chrome Case Power Return Tape Measure (W9210)
- CRESCENT LUFKIN 1/2" x 100' Linear Fiberglass Tape Measure (706L)
- CRESCENT LUFKIN TAPE HI-VIZ ORG1/2""X300' (FE300)
- KESON 200 ft Engineer's Tape Measure, 1/2 in Blade (FLT18200)
- Crescent Lufkin Measuring and Layout Tools