Shop All Tape Measures
Crescent Lufkin
1/2" x 100m/328' SAE/Metric Dual Sided Tape Measure
Mfr # FM100CME
Zoro # G2627502
product price: $49.75
/ea
$49.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measure
- Case Material ABS Plastic with Rubber Grip
- Blade Length 328 ft
- Measurement Type SAE/Metric
- Features Double-Sided
Product Information
- Brand Crescent Lufkin
- MFR # FM100CME
- Zoro # G2627502
- UPC # 037103224187
- Country of Origin Mexico
- Category Tape Measures
Dimensions
Blade Length | 328 ft |
Blade Width | 1/2 in |
Case Length | 13 in |
Case Depth | 9 in |
Blade Length - Metric | 100 m |
Case Height | 2 3/4 in |
Blade Length - SAE | 328 ft |
Description
If you need a tape measure that is longer than the average, the Crescent Lufkin 328 ft Tape Measure is just what you are looking for. This tool has a compact rewind handle, which makes it easy to hold and store. The blade length measures 328 ft and has 1/2 in. width. With graduations of 1/8" and 1cm on both sides, this tape measure can be used to take measurements in inches or centimeters. It also comes with a black ABS case with rubber grip and high visibility orange color for increased durability. When it comes to measuring large spaces, you will want to have the Crescent Lufkin 328 ft Tape Measure on hand at all times.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS General Purpose Slotted Screwdriver 3/16 in Round (601-3)
- KETT TOOL 1/2" Fiber Cement Blade Kit Kit #109 (Kit #109)
- KNIPEX Precision Snap Ring Pliers, Internal, 9 (48 11 J3 SBA)
- STAHLWILLE TOOLS Hexagon socket screwdriver Size 0, 9 / 0,035 blade length 40 mm (47533009)
- CRESCENT LUFKIN 1/4" x 30m/100' Derrick SAE/Metric Dual Sided Chrome Clad® Tape Measure (C2276MEN)
- CRESCENT LUFKIN Tape Measure, 1/2" x 3 Meter/10 ft (P2210MEXN)
- CRESCENT LUFKIN 1/4" x 200' Peerless Engineer's Chrome Clad® Tape Measure (C1278DN)
- CRESCENT LUFKIN 1/2" x 300' Pro Series Engineer's Ny-Clad® Steel Tape Measure (PS1809DN)
- CRESCENT LUFKIN 1/2" x 38m/125' Atlas® SAE/Metric Dual Sided Chrome Clad®/Nubian® Double Duty Oil Gauging Tape (CN1298SME590N)
- CRESCENT LUFKIN 1/2" x 50' Fiberglass Tape Measure (FE050)
- FASTCAP 16 Ft Peel/Stick Mt/Stan Lh/Rh Read (PMS-STICK 16)
- Crescent Lufkin Tape Measures