Shop All Tape Measures
Crescent Lufkin
1/2" x 100' Atlas® Chrome Clad®/Nubian® Double Duty Oil Gauging Tape
Mfr # CN1296SF590N
Zoro # G2618095
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Oil Gauging Tape Measure
- Blade Color Silver
- Blade Width 1/2 in
- Blade Coating Nickel and Chrome Electroplating
- Measurement Type SAE
Product Information
- Brand Crescent Lufkin
- MFR # CN1296SF590N
- Zoro # G2618095
- UPC # 037103296801
- Country of Origin Mexico
- Category Tape Measures
Dimensions
Blade Width | 1/2 in |
Blade Length | 100 ft |
Overall Width | 7 1/2 in |
Overall Length | 8 11/16 in |
Blade Length - SAE | 100 ft |
Description
Double Duty Oil Gauging Tape Measure, Tip Style Swivel Snap, Liquids Measured Dark Liquids, Light Liquids, Blade Material Steel, System of Measurement SAE, Gauging Method Innage, Outage, Blade Length - SAE 100 ft, Blade Color Silver, Blade Type Single-Sided, Includes Grounding Strap, Features Plumb Bob must be Ordered Separately, Recommended Plumb Bob: 590n, Blade Coating Nickel and Chrome Electroplating, Blade Width 1/2 in, Graduation Color Black, Graduation Mark Style Printed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 9 ft. 1 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel (16532D2B92770)
- DIABLO Driver Bit Range Of Square Bits Del, PK3 (DSQV2-S3)
- RIDGID Cable, S1 1/4 X 15' W/Funnel (50647)
- REGAL CUTTING TOOLS #8-36 H2 4 Flt. Hand Tap Set (008916AS)
- CRESCENT LUFKIN 1/2" x 33' Atlas® Chrome Clad®/Nubian® Double Duty Oil Gauging Tape (CN1291SF590N)
- CRESCENT LUFKIN 1/2" x 50' Atlas® Chrome Clad®/Nubian® Double Duty D1 Blade Oil Gauging Tape for Bob 590 (CN1293SF590N)
- CRESCENT LUFKIN 30m Tape Measures, 1/4" Blade (C2730DMMN)
- CRESCENT LUFKIN 1/2" x 10' Mezurall® Chrome Case Power Return Tape Measure (W9210)
- CRESCENT LUFKIN 1/2" x 38m/125' Atlas® SAE/Metric Dual Sided Chrome Clad®/Nubian® Double Duty Oil Gauging Tape (CN1298SME590N)
- CRESCENT LUFKIN 1/2" x 10' Mezurall® Black Case Yellow Clad Economy Power Return Tape Measure (Y8210)
- KESON 200 ft Tape Measure, 1/2 in Blade (OTR-18-200)
- Crescent Lufkin Tape Measures