Shop All Tape Measures
Crescent Lufkin
100 ft Tape Measure, 3/4 in Blade
Mfr # PSFE100
Zoro # G2720672
original price:
$69.05
17% off
new price: $56.89
/ea
$56.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measure
- Case Material ABS Plastic with Rubber Grip
- Stud Markings No
- Measurement Type SAE
- Graduation Type in/ft
Product Information
- Brand Crescent Lufkin
- MFR # PSFE100
- Zoro # G2720672
- UPC # 037103224811
- Country of Origin Mexico
- Category Tape Measures
Dimensions
Blade Length | 100 ft |
Blade Width | 3/4 in |
Case Depth | 13 3/4 in |
Case Length | 9 3/4 in |
Blade Length - SAE | 100 ft |
Case Height | 1 3/4 in |
Description
Long Tape Measure, Features Double-Sided, Case Material ABS Plastic with Rubber Grip, System of Measurement SAE/Engineers Scale, Graduation Marks 1/8 in, Tip Style Nonmagnetic Single Hook, Zero Point Location Ring End, Blade Length - Metric Not Applicable, Blade Length - SAE 100 ft, Blade Material Fiberglass, Blade Width 3/4 in, Blade Return Type Manual, Blade Type Double-Sided, Case Color Black, Orange, Case Length 9 3/4 in, Lock Type Nonlocking, Graduation Units Feet, Inches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACKERS KROMER Tool Balancer, 13.3-22 lbs, 6.5 ft, Nylon (7230-3)
- DRILL AMERICA 11/16"-16 HSS Machine and Fraction Hand Taper Tap, Tap Thread Size: 11/16"-16 (T/A54817)
- KRAFT TOOL Redwood Hand Float w/Wood Hand, 12"x5 (CF251)
- VIM PRODUCTS VIM Tools 50-Piece Mechanic's Master Set, 1/4 in. Square Drive (MMS450)
- CRESCENT LUFKIN 1/2" x 200' Engineer's Fiberglass Tape Measure (FE200D)
- CRESCENT LUFKIN 1/4" x 6' Pee Wee® Yellow Clad Pocket Tape Measure (W616)
- CRESCENT LUFKIN 1" x 25' Quikread® Power Return Yellow Clad Tape Measure (PQR1425N)
- CRESCENT LUFKIN 3/8" x 50' Banner® Yellow Clad Tape Measure (HW223)
- CRESCENT LUFKIN Lufkin 182-PSMW48N Professional Measuring Wheel - 12 in. (182-PSMW48N)
- CRESCENT LUFKIN 1/2" x 25' Atlas® Chrome Clad®/Nubian® Double Duty Oil Gauging Tape (CN1290SF590N)
- STANLEY DECFRACT TAPE RULE (33-272)
- Crescent Lufkin Measuring and Layout Tools