Shop All Tape Measures
Crescent Lufkin
1" x 25' Quikread® Power Return Yellow Clad Tape Measure
Mfr # PQR1425N
Zoro # G0332179
product price: $18.95
/ea
$18.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measure
- Tip Style Nonmagnetic Single Hook
- Blade Material Steel
- Lock Type Push Button
- Graduation Type in/ft
Product Information
- Brand Crescent Lufkin
- MFR # PQR1425N
- Zoro # G0332179
- UPC # 037103252036
- Country of Origin China
- Category Tape Measures
Dimensions
Blade Width | 1 in |
Blade Length | 25 ft |
Standout Length | 9 ft |
Blade Length - SAE | 25 ft |
Description
The Crescent Lufkin 25 ft Tape Measure is the perfect tool for your next job. The 1 in. blade offers a high level of accuracy, and it also has a lock that prevents accidental retraction. Featuring a rubber grip on its ABS case, this tape measure provides you with a firm hold as you work. The blade is made of steel and has graduations marked every 1/16". It also features an automatic rewind function that makes it easy to use and store. This SAE tape measure comes with both inch and foot measurements printed on the top side of the blade. If you are looking for an accurate tape measure to keep on hand, the Crescent Lufkin 25 ft Tape Measure is just what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 5/16 Inch Deep 6-Point Socket (SHD13008)
- BLAIR Spotweld Arbor for Rotabroach (11122)
- MORSE Jobber Length Drill Set, Series 8030, Metric System of Measurement, 1 mm Minimum Drill Bit Size, 13 (18107)
- DIABLO 1/2"x10"x12" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit (DMAPL4190)
- CRESCENT LUFKIN 1/4" x 6' Pee Wee® Case Yellow Clad Pocket Tape Measure (W616BO)
- CRESCENT LUFKIN 1/2" x 50' Linear Engineer's Fiberglass Tape Measure (703D)
- CRESCENT LUFKIN 1/2" x 33' Atlas® Chrome Clad® Oil Gauging Tape (C1291SF590N)
- CRESCENT LUFKIN 1.18 in. x 25 ft. Shockforce Night Eye Dual Sided Tape Measure (LU389833)
- CRESCENT LUFKIN Tape Measure Ls 1"X16' (L916-02)
- CRESCENT LUFKIN 1/2" x 38m/125' Atlas® SAE/Metric Dual Sided Chrome Clad®/Nubian® Double Duty Oil Gauging Tape (CN1298SME590N)
- US TAPE 66 ft Oil Gauging Tape Measures, 1/2 in Blade (58822)
- Crescent Lufkin Measuring and Layout Tools