Shop All Tape Measures
Crescent Lufkin
1" x 25' 700 Series Magnetic Yellow Clad Tape Measure
Mfr # L725MAG
Zoro # G1150647
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measure
- Graduation Type in/ft
- Blade Color Yellow
- Rewind Type Automatic
- Blade Coating Clear
Product Information
- Brand Crescent Lufkin
- MFR # L725MAG
- Zoro # G1150647
- UPC # 037103214560
- Country of Origin China
- Category Tape Measures
Dimensions
Blade Width | 1 in |
Blade Length | 25 ft |
Blade Length - SAE | 25 ft |
Description
Magnetic Tip Tape Measure, Case Material ABS Plastic with Rubber Grip, System of Measurement SAE, Graduation Marks 1/16 in, Tip Style Magnetic Single Hook, Zero Point Location Hook End, Blade Length - Metric Not Applicable, Blade Length - SAE 25 ft, Blade Material Steel, Blade Width 1 in, Blade Return Type Automatic, Blade Type Single-Sided, Case Color Black, Orange, Case Length Not Applicable, Lock Type Push Button, Graduation Units Feet, Inches, Numeric Marks Feet, Inches
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wiring Duct Cutting Tool, 10.3 in L, Steel (DFCT)
- IGAGING 6" Precision Hardened Steel Machinist Square Set - 34-S06 (34-S06)
- VEGA Slotted 2-3 Power Bit x 6 (1150F03A)
- MILWAUKEE TOOL PACKOUT Magnetic Bin (48-22-8070)
- CRESCENT LUFKIN 3/8" x 30m/100' Banner® SAE/Metric Yellow Clad Dual Sided Tape Measure (HW226ME)
- CRESCENT LUFKIN 1/2" x 15m/50' Atlas® SAE/Metric Dual Sided Chrome Clad®/Nubian® Double Duty Oil Gauging Tape (CN1293SMEF59N)
- CRESCENT LUFKIN 1/2" x 50' Linear Fiberglass Tape Measure (T703)
- CRESCENT LUFKIN 1/2" x 50' Fiberglass Tape Measure (FE050)
- CRESCENT LUFKIN 1/2" x 50' Engineer's Fiberglass Tape Measure (FE050D)
- CRESCENT LUFKIN 1/2" x 30m/100' Fiberglass SAE/Metric Dual Sided Tape Measure (FM030CME)
- CRESCENT LUFKIN Tape Rule 1X25 Selfcentr (L725SCTMPN)
- Crescent Lufkin Measuring and Layout Tools